Shop All Exterior Stains & Sealers
Rainguard Brands
1 Gal. Satin-Lok Silicone Acrylic Sealer, High Gloss, Clear
Mfr # CR-1401
Zoro # G001712367
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Finish High Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainguard Brands
- MFR # CR-1401
- Zoro # G001712367
- UPC # 660041005251
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 Gal |
Details
Item | Acrylic Sealer |
Color | Clear |
Finish | High Gloss |
Description
RainGuard Pro Satin-Lok High Gloss Silicone Acrylic is a film forming water repellent that darkens the surface as it dries down to a clear, decorative gloss finish. The buildable gloss formula is non-yellowing, low odor, low VOC, and non-toxic. Formulated to create a “wet-look” while still providing a tough, durable, water repellent finish, that resists flaking with excellent adhesion. Ideal for use on vertical/horizontal, unpainted, interior/exterior surfaces such as: concrete, pavers, wood, brick, stucco, natural and artificial stone, unglazed tile, and masonry. Not for use on surfaces subject to hot tire traffic. Apply 1 coat for a clear satin finish, 2 coats for a clear low gloss finish, and 3 coats for a clear high gloss finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4" Paint Roller Cover, 3/4" Nap, Shearling (RR633-4)
- OLD MASTERS 1/2 Pt Espresso Oil-Based Gel Stain (84416)
- SPEEDAIRE Spray Gun, 0.063 in./1.6mm Nozzle (48PX86)
- CABOT Australian Timber Oil Transparent Natural Oil-Based Australian Timber Oil 5 gal (140.0003400.008)
- RAINGUARD BRANDS 5 Gal. Satin-Lok Silicone Acrylic Sealer, High Gloss, Clear (CR-1405)
- RAINGUARD BRANDS 1 Gal. Clear-Seal Acrylic Urethane, Low Gloss, Clear (CU-0201)
- RAINGUARD BRANDS 32 Oz Makes 2 Gal. Brick Sealer, Natural Finish, Clear (SP-3002)
- RAINGUARD BRANDS 1 Gal. Wood Sealer, Natural Finish, Clear (SP-8004)
- RAINGUARD BRANDS 5 Gal. Micro-Seal Densifier LS (CR-0805)
- RAINGUARD BRANDS 1 Gal. Blok-Lok with Graffiti Control 2-in-1 Sealer (CR-0609)
- DRYLOK High-Gloss Clear Latex Masonry Waterproof Sealer 1 gal (20913)
- Rainguard Brands Exterior Stains & Sealers