Shop All Exterior Stains & Sealers
Rainguard Brands
1 Gal. Paint Sealer, Semi-Satin, Clear
Mfr # SP-9004
Zoro # G701712438
$34.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Finish Semi-Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rainguard Brands
- MFR # SP-9004
- Zoro # G701712438
- UPC # 660041001901
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 Gal |
Details
Item | Paint Sealer |
Color | Clear |
Finish | Semi-Satin |
Description
RainGuard Paint Sealer is a penetrating water repellent that dries down to a clear, semi-satin finish. It has a non-yellowing, low odor, zero VOC, and non-toxic formula, making it safe for people, pets, and plants. It is formulated to not be affected by weathering, salt, dirt, freezing temperatures, UV light, and wind-driven rain, among many other damaging elements. Paint Sealer dries down to a clear, semi-satin finish that does not significantly change the surface texture or color. Ideal for use on painted, vertical/horizontal, interior/exterior painted surfaces such as: painted fences, garden fences, walls, decks, patios, wooden indoor/outdoor furniture, tables, and any other painted wood, concrete, or masonry surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VHT Heat Resistant to 550 Degrees Fahrenheit, Flat Black, 11 Ounce Aerosol Spray Can (SP130)
- WOOSTER PRODUCTS Anti-skid Paint, Gray, 1 gal. (SSAGRY)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/4" Nap, Knit Fabric, 2 PK (RR309-4 1/2)
- BINKS Head Gasket (83-1419)
- RAINGUARD BRANDS 32 Oz Makes 5 Gal. Paint Sealer, Semi-Satin, Clear (SP-9003)
- RAINGUARD BRANDS 5 Gal. Paint Sealer, Semi-Satin, Clear (SP-9005)
- RAINGUARD BRANDS 1 Gal. Micro-Seal with Graffiti Control 2-in-1 Sealer (CR-1356)
- RAINGUARD BRANDS 1 Gal. Satin-Lok Silicone Acrylic Sealer, High Gloss, Clear (CR-1401)
- RAINGUARD BRANDS 32 Oz Makes 1 Gal. Restore'N'Prep Masonry Restoration Detergent (RP-1101)
- RAINGUARD BRANDS 1 Gal. Color-Lok Solid Matte, Natural Beige (CS-1301)
- MINWAX Helmsman VOC Satin Spar Interior & Exterior Varnish, Gallon (132200000)
- Rainguard Brands Exterior Stains & Sealers