Shop All Concrete and Asphalt Cleaners and Sealers
Rainguard Brands
1 Gal. Concrete Sealer, Natural Finish, Clear
Mfr # SP-4004
Zoro # G601712477
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainguard Brands
- MFR # SP-4004
- Zoro # G601712477
- UPC # 660041001529
- Country of Origin United States
- Category Concrete and Asphalt Cleaners and Sealers
Dimensions
Container Size | 1 Gal |
Details
Item | Concrete Sealer |
Color | Clear |
Finish | Natural |
Description
RainGuard Concrete Sealer is a penetrating water repellent that dries down to a clear, invisible finish. It has a non-yellowing, low odor, zero VOC, and non-toxic formula, making it safe for people, pets, and plants. It is formulated to not be affected by weathering, salt, dirt, freezing temperatures, UV light, and wind-driven rain, among many other damaging elements. Concrete Sealer dries down to a clear, invisible finish that does not change the surface texture or color. Ideal for use on uncoated/unpainted, vertical/horizontal, interior/exterior concrete surfaces such as: concrete floors, countertops, walkways, walls, patios, garden fences, and any other porous concrete surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-FOAM Spray Foam Sealant, 12 oz, Cream, 12 PK (P30002)
- INTERTAPE Intertape Polymer Masking Tape, Brown, Dia., PK24 (71676G)
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, Black, Temp Range Up to 400 Degrees F (475373)
- H&C 1 gal Concrete Dustproofer Floor Sealer, Gloss Finish, Clear, Solvent Base (50.100124-16)
- RAINGUARD BRANDS 32 Oz Makes 2 Gal. Concrete Sealer, Natural Finish, Clear (SP-4002)
- RAINGUARD BRANDS 5 Gal. Concrete Sealer, Natural Finish, Clear (SP-4005)
- HOMAX Residential Grout Sealer 4.3 oz (9320-6)
- RUST-OLEUM 1 gal. Tint Base, Matte Finish, Clear, Water Base (239418)
- INSL-X BY BENJAMIN MOORE Insl-X WaterBlock White Water-Based Latex Waterproofing Concrete Stain 1 gal (AMW1000099-01)
- HENRY Blueskin Wthr Barrier 6Inx75Ft (HE201WB968)
- CHERRY STONE Salt Barrier WB - 5 Gal. Pail (129580)
- Rainguard Brands Concrete and Asphalt Cleaners and Sealers