Shop All Specialty Coatings
Rainguard
Anti-Graffiti Barrier, White, 5 gal. Size
Mfr # VG-7008
Zoro # G6667381
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Base Type Water
- Resin Type Acrylic Copolymer
- Coverage 1250 to 1500 sq ft/gal
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainguard
- MFR # VG-7008
- Zoro # G6667381
- UPC # 660041000133
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Anti-Graffiti Barrier, Base Type Water, Resin Type Acrylic Copolymer, Color White, Finish Unfinished, Size 5 gal., Net Weight 47 lb., VOC Content Less than 15g/L, Coverage 1250 to 1500 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 45 min., Cure Time 24 hr., Application Temperature 40 Degrees to 120 Degrees F, For Use With Painted, Concrete, Brick, Stucco, Wood, Both Horizontal, Vertical, Activator Properties Low VOC, Standard Activator, System Series None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Dark Machine Gray, Gloss, 15 Oz (7587838)
- ZORO SELECT 4" Mini Paint Roller Cover, 3/8" Nap, Polyester, 10 PK (403T20)
- VARATHANE Transparent Gloss Clear Oil-Based Triple Thick Polyurethane 11.25 oz (318292)
- RAINGUARD BRANDS 16 Oz Brick Sealer, Natural Finish, Clear (SP-3006)
- RAINGUARD Anti-Graffiti Barrier, White, 5 gal. Size (VG-7000)
- RAINGUARD Anti-Graffiti Barrier, White, 5 gal. Size (CR-0610)
- RAINGUARD Anti-Graffiti Barrier, White, 5 gal. Size (VG-7100)
- SLIPDOCTORS SlipDoctors - DuraGrip Med Gray - Gallon (S-CT-DURMDGRY1G)
- SEM PRODUCTS DECK COATING SPORTMAN GREEN GAL KIT (SEM25640)
- ABSCO Absolute Coatings 45404 Quart - SG Black Paint Paint (POR-45404)
- PERFORMIX Plasti Dip Metalizer Satin Graphite Pearl Multi-Purpose Rubber Coating 11 oz oz (11287-6)
- Rainguard Specialty Coatings