Shop All Specialty Coatings
Rainguard
Anti-Graffiti Barrier, White, 5 gal. Size
Mfr # VG-7004
Zoro # G6673270
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Base Type Water
- Resin Type Acrylic Copolymer
- Coverage 1250 to 1500 sq ft/gal
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainguard
- MFR # VG-7004
- Zoro # G6673270
- UPC # 660041000157
- Country of Origin United States
- Category Specialty Coatings
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Anti-Graffiti Barrier, Base Type Water, Resin Type Acrylic Copolymer, Color White, Finish Unfinished, Size 5 gal., Net Weight 47 lb., VOC Content Less than 15g/L, Coverage 1250 to 1500 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 45 min., Cure Time 24 hr., Application Temperature 40 Degrees to 120 Degrees F, For Use With Painted, Unpainted Surfaces, Stucco, Wood, Both Horizontal, Vertical, Activator Properties Low VOC, Standard Activator, System Series None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY PAIL Paint Pail Lid, Black (2006711)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Safety Green, Water -Based (A03630004)
- RUST-OLEUM Rust-Oleum Professional Yellow Inverted Striping Paint 18 oz (2548838)
- HOUGEN Tornado II Paint Shaker 120V (51200)
- RAINGUARD Anti-Graffiti Barrier, White, 1 gal. Size (CR-0614)
- RAINGUARD Anti-Graffiti Barrier, White, 5 gal. Size (VG-7000)
- RAINGUARD Anti-Graffiti Barrier, White, 5 gal. Size (VG-7100)
- RAINGUARD Anti-Graffiti Barrier, White, 5 gal. Size (CR-0610)
- RUST-OLEUM Acrylic Enamel Coating, Safety Yllw, 1 gal (314409)
- PENOFIN 1 Gal Satin Ipe Architectural Grade Transparent Hardwood Coating (FAHISGA)
- PERFORMIX 41209-6 Plasti Dip 11 oz Primer Spray (PE11042)
- Rainguard Specialty Coatings