Shop All Metal Polish and Stone Care
Rainguard
5 gal. Milky White Water Sealer
Mfr # CR-0357
Zoro # G6672482
original price:
$169.99
4% off
new price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Finish Clear
- Base Type Water
- Resin Type Siloxane
- Exposure Conditions Interior/Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainguard
- MFR # CR-0357
- Zoro # G6672482
- UPC # 660041000508
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Deep Penetrating Sealer, Base Type Water, Coating Type Water Proof Coating, Coverage Area Up to 1,200 sq ft/gal, Surface Material Brick, Masonry, Paver, Stone, Stucco, Unpainted Concrete, Wood, Surface Texture Rough, Smooth, Cure Time 5 to 7 day, Dry Time 1 hr, Color White, Use Location Exterior, Interior, Container Size 5 gal, Container Type Bucket, VOC Content 0 g/L, Finish Clear, Resistance Properties Yes, Color Family Whites, System Series Micro-Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Manual Soap Dispenser, Liquid (8226)
- GOO GONE Cleanr Goo Gone 32Oz (2112)
- ELCO LABORATORIES 70408 Kenmore Q & C Synthetic Canister Vacuum Bag, 2PK (EL573010)
- WEIMAN Stainless Steel Wipes, 7 x 8, 30/Canister (92)
- RAINGUARD Wood Sealer Quart Super Concentrate (makes 5 gal) (SP-8003)
- RAINGUARD Brick Sealer Quart Super Concentrate (makes 5 gal) (SP-3003)
- RAINGUARD Paver Sealer Quart Super Concentrate (makes 5 gal) (SP-5003)
- RAINGUARD Stone Sealer Quart Super Concentrate (makes 5 gal) (SP-6003)
- RAINGUARD Stucco Sealer Quart Super Concentrate (makes 5 gal) (SP-7003)
- RAINGUARD Concrete Sealer Quart Super Concentrate (makes 5 gal) (SP-4003)
- SPRAYWAY Stainless Steel Polish/Cleaner, 20oz, PK12 (SW841)
- Rainguard Metal Polish and Stone Care