Shop All Shower Heads
Rainflurry Showerheads
Shower Head, Rainfall Style, BN
Mfr # 76-0080BN
Zoro # G0475889
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.65 gpm
- Width 6"
- Face Dia. 6"
- Finish Brushed Nickel
- Features Universal Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainflurry Showerheads
- MFR # 76-0080BN
- Zoro # G0475889
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Width | 6" |
Face Dia. | 6" |
Depth | 6" |
Details
Item | Shower Head |
Flow Rate | 1.65 gpm |
Finish | Brushed Nickel |
Features | Universal Fit |
Description
Item Shower Head,Rainfall Style,BN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Adapter, Steel, 3/4 ", NPT x BSPP (ZUSA-PF-8969)
- T&S BRASS Faucet8" Ctr Wall 12" Noz For - Part# Bk-0231 (BK-0231)
- KOHLER Riverby 25" X 22" X 9-5/8" Undermount (5872-5UA1-0)
- TYGON Tubing, 3/8 I.D., 10 ft., Clear, Flexible (ACF06030)
- RAINFLURRY SHOWERHEADS Shower Head, 4 Function, Chrome Plated (776-0075)
- RAINFLURRY SHOWERHEADS Shower Head, Rainfall Style, CP (76-0080)
- SPEAKMAN Rainier S-5002-E2 Exhilaration Shower Head (S-5002-E2)
- DANZE wall, Shower Head, Chrome, Wall (D460035)
- KINGSTON BRASS Shower Head, Matte Black, Wall Mount (K135A0MB)
- KOHLER Statement 1F 305Mm/12 Oblong Rainhead Polished Chrome (26294-CP)
- KIBI Cube 3 Settings ABS Handheld Shower Head - Brushed Nickel (HS1002BN)
- Rainflurry Showerheads Bathtub Faucets & Accessories