Shop All Food Service Appliance Parts
Raindrip
Tubing Poly1/2X100'620Od
Mfr # 052010P
Zoro # G8652772
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 100 ft
- Width 1/2 in
- Color Black
- Max. Working Pressure (PSI) 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Raindrip
- MFR # 052010P
- Zoro # G8652772
- UPC # 18171520104
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 100 ft |
Width | 1/2 in |
Details
Item | Drip Irrigation Tubing |
Material | Polyethylene |
Color | Black |
Max. Working Pressure (PSI) | 40 |
Description
Drip hose manufactured from linear low-density polyethylene. Contains ultra violet inhibitors which enables it to be left out year-round buried or on the surface in any weather. It is the primary line for most drip installations.
- •Main supply line for most drip installations
- •Can be buried or left out on the surface in any weather
- •Can be used with Raindrip universal fittings to work with any large diameter tubing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Roller (C966500100)
- BONNE CHERE Bonne Chere Hickory BBQ Sauce, PK4 (10114)
- VOLLRATH Fourth-Size Cover, Solid (75140)
- CARLISLE FOODSERVICE Round Duster w/Soft Flagged PVC, PK12 (36340414)
- RAINDRIP TUBING POLY 5/8""X100' (061010P)
- RAINDRIP VALVE 3/4"" ANTI-SYPHON (62200UB)
- RAINDRIP Tubing Poly5/8X500'700Od (061050)
- RAINDRIP RISER 12"" BG10 (3892010B)
- RAINDRIP DRIP IRRIG Y-FILTER 3/4"" (60400UB)
- RAINDRIP TUBE POLY 1/2""X50'.620OD (052005P)
- T&S BRASS Lever Handle, Red Index (Hot), Screw W/ Anti-Micro (001637-45AM)
- Raindrip Food Service Appliance Parts