Shop All Lawn & Garden Hose Reels
Raindrip
Raindrip R252DT 0.25 x 50 in. Sand Vinyl Tubing
Mfr # 359205
Zoro # G204039254
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raindrip
- MFR # 359205
- Zoro # G204039254
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Description
Features
- 1/4 in. X 50 ft. Sand
- Vinyl Drip Irrigation Tubing
- Medical Grade Vinyl.
- Dimension - 6.5 x 6.5 x 2.2 in.
- Item Weight - 0.83 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Shrub Rake, 15 Tine, Poly Tine, Wood Handle, 48 in L Handle (34589)
- BEGGIN STRIPS Purina Beggin Strips Bacon Treats For Dog 6 oz (381112)
- D-FENSE NXT (82002500)
- BUGX Insect Repellent, DEET 30 per., 50PK (18-750)
- SUNCAST Garden Hose Hanger, Resin, 6 1/2 in W (HH150)
- GORILLA GLUE 150 ft. Black/Gray Retractable Free Standing Hose Reel Cart (GRS-150H)
- LANDSCAPERS SELECT Hose Reel Hanger 13 3/4 X 5 (HH021)
- EARTHWISE 130' Automatic Hose Reel (GH-001)
- LANDSCAPERS SELECT Guide Hose Deluxe Plastic (GM-203)
- LANDSCAPERS SELECT Hose Reel Flat W/1Nzl 1Ma 50Ft (YP1121)
- LIBERTY Portable Hose Cart, Steel, 17 In. Dia. (2PAZ3)
- Raindrip Watering & Irrigation