Shop All Garden Hoses
Raindrip
Raindrip 052050 0.5 in. x 500 ft. Poly Drip Watering Hose
Mfr # 616219
Zoro # G203922328
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raindrip
- MFR # 616219
- Zoro # G203922328
- Country of Origin United States
- Category Garden Hoses
Description
Features
- 0.5 in. X 500 ft. Poly drip watering hose.
- Uv inhibitors.
- Up to maximum pressure of 150 psi.
- Color - Black.
- Dimension - 27 l x 27 w x 6.5 h in.
- Item weight - 19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER ROSE/FLWR CARE 10# (708210A)
- BRIGGS & STRATTON BASE-AIR CLEANER (790631)
- MTD Throttle Cable (753-05903)
- VEDCO Conditioner aloe & oatmeal, 16oz (15751)
- RAINDRIP Raindrip R292DP Drip-A-Long Poly Soaker Hose - 0.5 in. x 50 ft. (359346)
- WATER RIGHT Garden Hose 100 Ft 600 Series - Olive (PSH3-100-MG)
- ELEMENT Garden Hose (CELUN12010)
- NEWALTHLETE White Coiled Hose with Adjustable Nozzle (NE3446781)
- NEVERKINK Apex Pro Commercial Water Hose, 58 in, 100 ft L, Brass Threaded Coupling (8845-100)
- LEGACY HOSE GARDEN FLEXZILLA 5/8"x5' (LMHFZG505YW)
- TRUE TEMPER Jackson® 4004100 Professional Tools 3/4" X 100' Pro-flow Heavy Duty Professional Garden Hose (4004100)
- Raindrip Watering & Irrigation