Shop All Garden Hoses
Raindrip
Raindrip 052020P Poly Drip Watering Hose - 0.5 in. x 200 ft.
Mfr # 717424
Zoro # G203922199
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raindrip
- MFR # 717424
- Zoro # G203922199
- Country of Origin United States
- Category Garden Hoses
Description
Features
- Poly Drip Watering Hose
- Size - 0.5 in. x 200 ft.
- Color - Black
- UV Inhibitors
- Up To Maximum Pressure Of 150 PSI
- Contractor Pack
- Dimension - 18.5 x 18.5 x 5.5 in.
- Item Weight - 6.84 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Carburetor Rpl 640328 (640353)
- DB ELECTRICAL Economy Suspension Seat for Agricultural and Outdoor Power Equipment X-60753 (3010-0001)
- ROYAL OAK ROYAL OAK 192-294-021 Charcoal Briquettes, 15.4 lb Bag (192-270-021)
- DEWALT Blower, 100 cfm, 135 mph, 20 V (DCE100B)
- RAINDRIP Raindrip R292DP Drip-A-Long Poly Soaker Hose - 0.5 in. x 50 ft. (359346)
- TEKNOR APEX Zero-G 5/8 in. D X 100 ft. L Heavy Duty Garden Hose (5100-100)
- SWAN Garden Hose (CSNXF58025)
- SAMAR HOSE UTILITY 5' (WA6107405)
- FLORA BUNDA Flora Bunda CS3057 1.75 ft. Snake Plant in Marble on Metal Stand (CS3057)
- SUNCAST PTW175 Hose Hideaway, 5/8 in Hose, 175 ft Hose, Resin (PTW175MAH)
- EARTHMINDED EarthMinded F-RN091 Add-A-Spigot Kit to Any Rain Barrel or Container (F-RN091)
- Raindrip Watering & Irrigation