Shop All Garden Hoses
Raindrip
Rain Drip R304CT 0.62 in. Hose End Plug With Cap
Mfr # 4740429
Zoro # G003922207
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Raindrip
- MFR # 4740429
- Zoro # G003922207
- Country of Origin China
- Category Garden Hoses
Description
Features
- Closes of eNDS and flush hose.
- Made from abs.
- For water pressure up to 60 PSI.
- Closes eNDS of 5/8 in.
- Poly hose when frequent flushing is necessary.
- Item weight - 0.09 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cylinder Head Gasket (951-14431)
- REMINGTON Virtually Indestructible Nose Ear and Eyebrow Trimmer (NE3871)
- A.R. NORTH AMERICA Pressure Washer Gun/Wand/Hose Kit - Economical (BIT-KIT)
- DIGGERS Boss Pet Digger's Multicolored Tennis Balls Rubber Pet Tennis Balls Large (A08224)
- RAINDRIP Raindrip R292DP Drip-A-Long Poly Soaker Hose - 0.5 in. x 50 ft. (359346)
- LEWIS LIFETIME TOOLS Lewis Lifetime Tools SRM-90 75 ft. Wall Mount Mighty Hose Reel (157004)
- CONTINENTAL Water/Garden Hose (CWR058-500)
- COLORITE - SWAN Colorite Swan 697-ELCF34100 Contractorfarm Heavy Duty Hose; 0.75 in. x 100 Ft; Brown (697-ELCF34100)
- CAMCO MARINE Fresh Water Hose 75' 5/8 Id (22803)
- RUGG Coil Hose W/Nozzle 25' (W25COIL)
- PIRIT HEATED PRODUCTS 100' Pirit Heated Hose (PWL-04-100)
- Raindrip Garden Hoses