Shop All Air Cleaners and Accessories
Rainbowair
5600-II Activator Ozone Generator Air Purifier
Mfr # 6345600II
Zoro # G211594494
product price: $1,238.99
/ea
Free Shipping & Returns
$1,238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainbowair
- MFR # 6345600II
- Zoro # G211594494
- Country of Origin United States
- Category Air Cleaners and Accessories
Description
Provide clean air that is free from impurities with this Rainbowair 5600-II Activator ozone generator air purifier. Unlike other air purification systems ozone generators do not depend on air passing through the machine to eliminate odors. Instead this ozone generator seeks out and destroys gases with offensive odors. With the capacity to produce up to 20000 square feet of purified air while drawing 35 amps of power this unit is a powerful and compact solution for large jobs such as carpet cleaning and fire and flood restoration. It's important to note that people should not be exposed to high levels of ozone and using this machine in an unoccupied controlled environment is recommended.This ozone generator removes offensive odors caused by tobacco smoke food mold and mildew garbage and other problem gases. It even reacts with contaminants in fabrics porous materials and on ceilings and walls to ensure the most effective odor removal. Additionally it produces ions that remove dust particles to help guests and employees breathe easy. This model includes a variable ozone output of 100-2000 mg per hour and a 15 min-24 hour timer with auto-shutoff and continuous operation functions for convenient control. It also features an integrated carrying handle to make transportation as simple as possible!This unit requires a 115V electrical connection for operation.Overall Dimensions:Length: 12''Width: 13''Height: 9 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN White Plastic Grille (97006651)
- TOUGH GUY Condenser, Dia 5/8, 12 24 (F) Thread, L 6 (3HGV4)
- BELL & GOSSETT Motor, 3/4 HP, 208/230/460V, 3 Phase (111049)
- KOCH FILTER Filter, Open Ends, 12.75" ODx8.38" IDx26" (C11A127-203)
- RAINBOWAIR Rainbowair 5600-II Activator 2000 Room Deodorizer (5600-II)
- ILIVING Three-Speed Fan Air Filtration System with Remote, Ceiling Hung or Portable on Wheels, 1025 CFM (ILG8AF8000)
- HABITAT 120 V A1 Air Purifier, Graphite (40-450-030)
- DANBY Air Purifier, UV Light, Hepa Filter, Black (DAP143BAB-UV)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 2Pack 2PK (MA-15-W2)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with PM2.5 Air Quality Sensor & 4-Stage Filter System (X-2830)
- EXTRACT-ALL Fume Extractor, Portable, 800 cfm (SP-800)
- Rainbowair Air Cleaners and Accessories