No Product Image Available
Rainbowair

5401-II Activator Ozone Generator Air Purifier


product price: $977.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide clean air that is free from impurities with this Rainbowair 5401-II Activator ozone generator air purifier. Unlike other air purification systems ozone generators do not depend on air passing through the machine to eliminate odors. Instead this ozone generator seeks out and destroys gases with offensive odors. With the capacity to produce up to 10000 square feet of purified air while drawing 35 amps of power this unit is a powerful and compact solution for large jobs such as carpet cleaning and fire and flood restoration. It's important to note that people should not be exposed to high levels of ozone and using this machine in an unoccupied controlled environment is recommended.This ozone generator removes offensive odors caused by tobacco smoke food mold and mildew garbage and other problem gases. It even reacts with contaminants in fabrics porous materials and on ceilings and walls to ensure the most effective odor removal. Additionally it produces ions that remove dust particles to help guests and employees breathe easy. This model includes a variable ozone output of 60-1000 mg per hour and a 15 min-24 hour timer with auto-shutoff and continuous operation functions for convenient control. It also features an integrated carrying handle to make transportation as simple as possible!This unit requires a 115V electrical connection for operation.Overall Dimensions:Length: 12''Width: 7 3/4''Height: 9 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.