Rainbow Horizons A84 Canadian Country Countdown - Grade 4 to 6
Mfr # A84
Zoro # G204118775
Product Information
- Brand Rainbow Horizons
- MFR # A84
- Zoro # G204118775
- UPC # 9781553190318
- Country of Origin United States
- Category Toys & Games
Description
Our unit introduces students to the world of country and western music. The students will have an opportunity to write, act, dance and draw their way into this entertaining style of music. The first section is quite structured as students learn about Canadian country music and artists. "Extra" assignments can be easily incorporated during this part. The remaining assignments are more open-ended and designed to build a degree of flexibility. Student assignments include song analysis, image association and line dance. Our innovative approach, with a refreshingly Canadian emphasis, is sure to make students give a big "Yahoo!!!" This Music lesson provides a teacher and student section with a variety of reading passages, activities, crossword, word search and answer key to create a well-rounded lesson plan.
Specifications- Grade: 4 to 6
- Dimension: 8.5" H x 0.25" W x 11" L
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Z-Grip Retractable Ballpoint 1.0mm Blue 2pk (22222)
- DESIGN TOSCANO Deluxe Chess Board: Large (IM402)
- HAMMERMILL Premium Color Copy Cover, 100 Bri, PK250 (12254-9)
- PELICAN Replacement Foam Set for 1610 (1611)
- RAINBOW HORIZONS Rainbow Horizons A130 Canada & Its Trading Partners - Grade 4 to 6 (A130)
- RAINBOW HORIZONS Stego the Dinosaur - Grade K to 2 (Z50)
- CHAMPION SPORTS FitPro Ball with Stability Legs, 65cm (BL65)
- PAUL GUILLOW GLIDER&PLANE BLSA WOOD (77)
- FISHER-PRICE Ride-On Toy, Stationary, 28-2/5"x28-2/5"x20-9/10"H, Multi (FIPGCW11)
- LEGO IRN MAN HLKBSTR (76263)
- HEY PLAY Hey Play 80-ZS-BP001 Large Beer Pong Outdoor Game Set for Kids & Adults (80-ZS-BP001)
- Rainbow Horizons Toys & Games