Rainbow Horizons A41 Wild Wild Weather - Grade 4 to 7
Mfr # A41
Zoro # G603986142
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainbow Horizons
- MFR # A41
- Zoro # G603986142
- UPC # 9781553190042
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Description
Students tackle the mysteries and wonders of weather in this Earth Science unit. The unit starts off with a "Weather Tracking Chart", which involves students measuring and tracking the weather on a daily basis. The core lessons provide basic weather topics such as temperature, wind, pressure, clouds and precipitation. Exciting activities integrated with student notes provide students with solid background information. The "Enrichment Lessons" focuses on the more dramatic examining tornadoes, hurricanes, thunderstorms and the greenhouse effect, again using student notes and activities. This Earth Science lesson provides a teacher and student section with a variety of reading passages, activities, crossword, word search and answer key to create a well-rounded lesson plan.
Specifications- Grade: 4 to 7
- Dimension: 8.5" H x 0.25" W x 11" L
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY 8 oz Eye Wash Solution (24-050)
- CONDOR Safety Sign, 10" W, 14" H, 0.004" Thickness (469X16)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWHLG002500)
- CONDOR Belt, Lifting, Xxl, Black (5T543)
- HANDI PRODUCTS ANT-SLP TILE TREAD 6X12"" (HTTC0612CP4)
- ZORO SELECT Reflective Marking Tape, Solid, White, 1" W (ZRF1X5WT)
- 3M Heavy Duty Tread Black 4in x 60ft (7733)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-405)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Green, PK200 (GDOT2.7)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (131-5)
- VULTURE Floor Marking Tape, Yellow/Black, Roll (CON2RYCHEVRON)
- Rainbow Horizons Anti-slip tapes, Treads & Stair Nosings