Shop All Bulletin Board & Classroom Decorations
Rainbow
Colored Kraft Duo-Finish® Paper Roll, Scarlet, 36in x 100ft
Mfr # 0066031
Zoro # G6762692
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Scarlet
- Recommended Grade Grade K+
- Includes 1 Roll
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainbow
- MFR # 0066031
- Zoro # G6762692
- UPC # 29444660311
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Scarlet |
Recommended Grade | Grade K+ |
Includes | 1 Roll |
Recommended Age | 5+ Years |
Description
Lightweight Duo-Finish® Kraft has two sides. The smooth side is ideal for felt pen, finger painting and fine line drawing. The other side has a "toothy" surface which handles chalk, tempera, watercolor or acrylic paints. The roll is individually cartoned and fits standard rack dispensers. Acid-free and recyclable. Roll measures 36" x 100'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Cartridge, Tape, 1/2""-Bk/Cl (BRTTZE131)
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Gold Barrel/Black Ink 1pk (45511)
- DEFLECTO Holder for Business Cards, 8 Tier, Black (90804)
- ZORO SELECT Hanging File Folders, Aqua, PK25 (PFX81616)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Aqua, 36in x 100ft (0066161)
- RAINBOW Colored Kraft Duo-Finish Paper Roll, Flame, 48in x 200ft, Recommended Age: 5+ Years (0063064)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Orange, 36in x 1,000ft (0063100)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Aqua, 36in x 1,000ft (0063160)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Pink, 36in x 1,000ft (0063260)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR4158-6 Patriotic Border Trim - Pack of 6 (TCR4158-6)
- CREATIVE TEACHING PRESS How Are You Feeling Today Emoji Chart (5385)
- Rainbow Bulletin Board & Classroom Decorations