Shop All Bulletin Board & Classroom Decorations
Rainbow
Colored Kraft Duo-Finish® Paper Roll, Purple, 36in x 1,000ft
Mfr # 0063330
Zoro # G6761466
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Purple
- Recommended Age 5+ Years
- Includes 1 Roll
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainbow
- MFR # 0063330
- Zoro # G6761466
- UPC # 29444633308
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Purple |
Recommended Age | 5+ Years |
Includes | 1 Roll |
Recommended Grade | Grade K+ |
Description
Lightweight Duo-Finish® Kraft has two sides. The smooth side is ideal for felt pen, finger painting and fine line drawing. The other side has a "toothy" surface which handles chalk, tempera, watercolor or acrylic paints. The roll is individually cartoned and fits standard rack dispensers. Acid-free and recyclable. Roll measures 36" x 1000'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Nonstick View Binder, 2", White, 500 Sheet (05504)
- ISM/CCC Roll Carton Closing Staples, 5/8" Leg Length, 1-1/4" Crown (1611-5053)
- PILOT Pen, Medium 0.7 mm, Black PK12 (PIL30000)
- ZORO SELECT Strapping Cutter, Alloy Steel, 25" L (52YU72)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Aqua, 36in x 1,000ft (0063160)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Orange, 36in x 1,000ft (0063100)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Pink, 36in x 1,000ft (0063260)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Aqua, 36in x 100ft (0066161)
- RAINBOW Colored Kraft Duo-Finish Paper Roll, Flame, 48in x 200ft, Recommended Age: 5+ Years (0063064)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Scarlet, 36in x 100ft (0066031)
- EUREKA Dr. Seuss™ One Fish, Two Fish Assorted Paper Cut-Outs, 36 Pieces, PK3 (841218)
- Rainbow Bulletin Board & Classroom Decorations