Shop All Bulletin Board & Classroom Decorations
Rainbow
Colored Kraft Duo-Finish® Paper Roll, Orange, 36in x 1,000ft
Mfr # 0063100
Zoro # G6760933
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Includes 1 Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rainbow
- MFR # 0063100
- Zoro # G6760933
- UPC # 29444631007
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Orange |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Includes | 1 Roll |
Description
Lightweight Duo-Finish® Kraft has two sides. The smooth side is ideal for felt pen, finger painting and fine line drawing. The other side has a "toothy" surface which handles chalk, tempera, watercolor or acrylic paints. The roll is individually cartoned and fits standard rack dispensers. Acid-free and recyclable. Roll measures 36" x 1000'.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Portable File Box w/Organizer, Ltr/Lgl, Black (STX61510U01C)
- ZORO SELECT Steel Strapping Sealer, 0.023" Thickness (52YU66)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 17", Kraft, 25/Bundle (11R298)
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1.5InX500Ft, PK20 (K2036)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Scarlet, 36in x 100ft (0066031)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Aqua, 36in x 100ft (0066161)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Pink, 36in x 1,000ft (0063260)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Aqua, 36in x 1,000ft (0063160)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Sky Blue, 36in x 1,000ft (0063150)
- RAINBOW Colored Kraft Duo-Finish Paper Roll, Flame, 48in x 200ft, Recommended Age: 5+ Years (0063064)
- HEMISPHERES Hemispheres Boardroom Series World Laminated Wall Map, 38in x 61in (HM03)
- Rainbow Bulletin Board & Classroom Decorations