Shop All Bulletin Board & Classroom Decorations
Rainbow
Colored Kraft Duo-Finish® Paper Roll, Dark Blue, 36in x 1,000ft
Mfr # 0063180
Zoro # G6761922
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Blue
- Includes 1 Roll
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainbow
- MFR # 0063180
- Zoro # G6761922
- UPC # 29444631809
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Dark Blue |
Includes | 1 Roll |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Lightweight Duo-Finish® Kraft has two sides. The smooth side is ideal for felt pen, finger painting and fine line drawing. The other side has a "toothy" surface which handles chalk, tempera, watercolor or acrylic paints. The roll is individually cartoned and fits standard rack dispensers. Acid-free and recyclable. Roll measures 36" x 1000'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 17 1/8" x 11 1/8" x 3", White, 50/Bundle (55VL20)
- SHURTAPE Packaging Tape, Hot Melt, Extremel, PK 36 (HP 800)
- SHURTAPE Filament Tape, 48mm x 55m, 5.4 mil, PK24 (GS 501)
- ZORO SELECT Literature Mailers, 16" x 12" x 3", White, 50/Bundle (55VL15)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Orange, 36in x 1,000ft (0063100)
- RAINBOW Colored Kraft Duo-Finish Paper Roll, Flame, 48in x 200ft, Recommended Age: 5+ Years (0063064)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Aqua, 36in x 1,000ft (0063160)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Sky Blue, 36in x 1,000ft (0063150)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Aqua, 36in x 100ft (0066161)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Scarlet, 36in x 100ft (0066031)
- DOWLING MAGNETS Fist to Five Check Magnets Chart (735211)
- Rainbow Bulletin Board & Classroom Decorations