Shop All Bulletin Board & Classroom Decorations
Rainbow
Colored Kraft Duo-Finish® Paper Roll, Black, 36in x 1,000ft
Mfr # 0063300
Zoro # G6763487
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Recommended Grade Grade K+
- Includes 1 Roll
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainbow
- MFR # 0063300
- Zoro # G6763487
- UPC # 29444633001
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Black |
Recommended Grade | Grade K+ |
Includes | 1 Roll |
Recommended Age | 5+ Years |
Description
Lightweight Duo-Finish® Kraft has two sides. The smooth side is ideal for felt pen, finger painting and fine line drawing. The other side has a "toothy" surface which handles chalk, tempera, watercolor or acrylic paints. The roll is individually cartoned and fits standard rack dispensers. Acid-free and recyclable. Roll measures 36" x 1000'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE-WEIS Folder Pocket 8-1/2 x 11", Assorted, PK10 (FP153L10 ASST)
- CANON MP11DX-2 Printing Calculator, Black/Red Print, 3.7 Lines/Sec (2198C001)
- ARMOR WRAP VCI Paper, Brown, 10"L, 15"W, 30 lb., PK1000 (A30G1015)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Assorted, PK24 (1949558)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Sky Blue, 36in x 1,000ft (0063150)
- RAINBOW Colored Kraft Duo-Finish Paper Roll, Flame, 48in x 200ft, Recommended Age: 5+ Years (0063064)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Scarlet, 36in x 100ft (0066031)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Orange, 36in x 1,000ft (0063100)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Aqua, 36in x 100ft (0066161)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Aqua, 36in x 1,000ft (0063160)
- PACON Corobuff Corrugated Paper Roll, 48in X 25 Ft, Valentine Hearts (0012251)
- Rainbow Bulletin Board & Classroom Decorations