Shop All Bulletin Board & Classroom Decorations
Rainbow
Colored Kraft Duo-Finish® Paper Roll, Aqua, 36in x 100ft
Mfr # 0066161
Zoro # G6762796
original price:
$31.19
9% off
new price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Aqua
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Includes 1 Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainbow
- MFR # 0066161
- Zoro # G6762796
- UPC # 29444661615
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Aqua |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Includes | 1 Roll |
Description
Lightweight Duo-Finish® Kraft has two sides. The smooth side is ideal for felt pen, finger painting and fine line drawing. The other side has a "toothy" surface which handles chalk, tempera, watercolor or acrylic paints. Perfect for dispensing by the foot. Recyclable. Roll measures 36" x 100'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE SORTER, LARGE, BK (OIC21222)
- OHAUS Digital Compact Bench Scale 220g Capacity (AX223/E)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT72)
- LABELMASTER Universal Waste Label, Unruld, Pk25 (UWLZ7)
- RAINBOW Colored Kraft Duo-Finish Paper Roll, Flame, 48in x 200ft, Recommended Age: 5+ Years (0063064)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Orange, 36in x 1,000ft (0063100)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Scarlet, 36in x 100ft (0066031)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Aqua, 36in x 1,000ft (0063160)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Pink, 36in x 1,000ft (0063260)
- PACON CORPORATION Pacon Bordette Decorative Border, 2 1/4" x 50' Roll, Flame Red (37036)
- PACON Chenille Stems, 6mm x 12in, AST Striped (PAC716001)
- Rainbow Bulletin Board & Classroom Decorations