Shop All Desks
Rainbow Accents
RC 3351JC180 Apollo Adjustable Height Mobile Black TRUEdge Freckled-Gray Laminate Computer Desk
Mfr # 5313351180
Zoro # G011189876
product price: $922.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$922.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainbow Accents
- MFR # 5313351180
- Zoro # G011189876
- Country of Origin China
- Category Desks
Description
Provide your students with a reliable work surface as they learn the basics of technology with this Rainbow Accents 3351JC180 Apollo 42'' x 24'' x 30'' adjustable height mobile black TRUEdge freckled-gray laminate computer desk. Featuring an adjustable height that can be raised or lowered in 2'' increments between 18'' and 30'' this item is perfect for accommodating pre-school children and even adults. This desk also comes with a grommet on its top surface as well as an enclosed back which help to manage and conceal unsightly cords from view. Plus its sturdy undershelf is great for keeping additional supplies like routers chargers and headphones neatly organized.**This item comes with KYDZSafe rounded edges to enable safe play and handling by guarding against injuries caused by sharp corners. It's also built to withstand the wear and tear of everyday use since it boasts a KYDZStrong dowel-pin construction that will not weaken at the joints which helps to boost its service life by 50%. The desk even features triangular gussets for maximum strength and laminated sides for easy maintenance. Additionally its colorful TRUEdge is thermo-fused to the edges of the desk ensuring that your unit is less susceptible to damage over time. Plus moving this item is a breeze thanks to its slim frame and heavy-duty locking casters.**Rainbow Accents by Jonti-Craft creates a safe engaging and colorful early childhood learning environment. Coming in neutral freckled gray with nine different edge colors Rainbow Accents products will add a bright touch to any classroom or daycare. The versatile items from this line are designed to match the creativity and imagination of children with vibrant stimulating hues that will last a lifetime. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.**Overall Dimensions:*Width: 42''*Depth: 24''*Height: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Gray, 18-3/4 In., PK4 (2202)
- JESSUP FLEX TRACK Mat, White, 16"x34", PK6 (4100-16X34-RW)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Faith' Canvas Art, 14x14 (ALI37475-C1414GG)
- DESIGN TOSCANO Trapezophoron Sculptural Winged Lion Pedestal (JE122391)
- LORELL Pedestal Desk, 15.5" D, 15.5" W, 18.9" H, Walnut, PVC (Edge), Steel (Slide) (LLR69987)
- INVAL AMERICA 29-1/2 in D, 55 in W, 31-1/2 in H, Laricina White, Melamine, Engineered Wood (ES-3403)
- WE'RE IT Lift it, 48"x24" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Reclaimed Wood Top, Black Base (VL22BS4824-RW)
- HON 14.63 in D, 72" W, 37.13" H, Mahogany, Woodgrain Laminate (H10534.NN)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 48'' x 30'' (SGLHDPL121CH)
- BOSS Hutch With Doors, Driftwood, 71"x15"x36" (N144-DW)
- MAYLINE Left Curved Desk Return, 24" D, 63" W, 29-1/2" H, Textured Sea Salt Laminate (MNRTPLTSS)
- Rainbow Accents Desks