Shop All Easels
Rainbow Accents
Purple TRUEdge Freckled-Gray Big Book Easel with Magnetic Write/Wipe Board, 24 1/2'' x 15'' x 30''.
Mfr # 5310543004MG
Zoro # G711518952
product price: $952.99
/ea
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rainbow Accents
- MFR # 5310543004MG
- Zoro # G711518952
- Country of Origin China
- Category Easels
Description
Make story time convenient and engaging for children with this Rainbow Accents 0543JCMG004 24 1/2'' x 15'' x 30'' purple TRUEdge freckled-gray big book easel with magnetic Write-n-Wipe board. An excellent addition to daycare centers classrooms or Head Start facilities this versatile unit features a retractable easel that allows you to prominently display an open book to a large group of eager children. Its freckled-gray laminate design will fit into any educational setting while its bright purple edging adds a pop of color and draws the attention of children. Made with TRUEdge thermo-fused technology the edging cannot be removed from the unit allowing it to last as long as the product does.This product is built with a wide range of features for safety and durability. The KYDZSafe design's rounded edges and kickplates allow for play without worrying about sharp corners pinching fingers or losing toys underneath the unit while its 15'' depth provides 25 percent more storage. The KYDZStrong dual-laminate construction boasts an MDF core that is formulated for superior longevity. Plus the MAXBracket triangular caster connection allows for the unit to be moved anywhere without putting added stress on the wheel and bracket.The front of the unit is built with a mounted magnetic Write-n-Wipe board to enhance your storytelling and allow for kids to develop concepts about print by writing out sight words or drawing story sequences. Additionally the back of the unit contains storage space for big books when not in use. This storage space even has vertical partitions to better store big books with soft covers!Rainbow Accents by Jonti-Craft creates a safe engaging and colorful early childhood learning environment. Coming in neutral freckled-gray with nine different edge colors Rainbow Accents products will add a bright touch to any classroom or daycare. The versatile items from this line are designed to match the creativity and imagination of children with vibrant stimulating hues that will last a lifetime. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 24 1/2''Depth: 15''Height: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Newsprint Roll, 30#, 48" x 1,440', White, 1 Roll (NP4890)
- AVERY Avery® Easy Peel® Address Labels for Inkjet Printers 8160, 1" x 2-5/8", 750 Labels (727828160)
- MIDWEST FASTENER 1-3/4" Birch Wood Shaker Pegs 10PK (08909)
- BABES BOAT CARE PRODUCTS BABE'S Boat Care Products BB8116 Spot Solver - 16 oz. (BB8116)
- QUARTET Total Erase Reversible Mobile Easel, 72 x 48, White Surface, Neutral Frame (3640TE)
- QUARTET Lightweight Telescoping Tripod Easel, Adjusts 38" to 66" High, Aluminum, Black (51E)
- OFFICESOURCE ViZual Collection Dry-Erase Mobile Revolving Easel - 48" x 72" (OSR5507MDWH)
- QUARTET Dry Erase Board, Easel Mounted, 26"x35" (351900)
- MASTERVISION Display Easel, 35-39/64" H, 31-29/32" W (FLX11404)
- UNIVERSAL ONE Foldable Dry Erase Easel, 28.5x37.5 (UNV43030)
- FELLOWES Copyholder, Easel, Ltr, Black (11053)
- Rainbow Accents Easels