Shop All Wiper Blades
Rain-X
Wiper Blade, 19" Sz, Beam, Exact Fit Series
Mfr # 5079276-1
Zoro # G6568438
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Beam
- For Use With Cars, Light Trucks
- Material Rubber, Metal, Plastic
- Application Automobile, Construction, Agriculture, Bus, Truck
- Arm Type Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rain-X
- MFR # 5079276-1
- Zoro # G6568438
- UPC # 079118100117
- Country of Origin Korea, Republic of
- Category Wiper Blades
Dimensions
Size (In.) | 19 in |
Size | 19 in |
Blade Length Range | 18 in to 20 in |
Details
Item | Wiper Blade |
Type | Beam |
For Use With | Cars, Light Trucks |
Material | Rubber, Metal, Plastic |
Application | Automobile, Construction, Agriculture, Bus, Truck |
Arm Type | Bayonet |
Includes | Adapter |
Series | ExactFit(R) |
Features | Maximum Windshield Contact by Transferring Wind Force Downward, Creating a Quieter Wipe |
Blade Type | Beam |
Mounting Hardware Included | Yes |
Blade Material | Polymer, Rubber |
Adapter Included | No |
Windshield Location | Front, Rear |
Description
Wiper Blade, Blade Type Beam, Arm Type Bayonet, 19 in, Blade Material Polymer, Rubber, Adapter Included No, Front, Rear, Includes Adapter, Mounting Hardware Included Yes, Series ExactFit(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO UTILITY BELT (4L320)
- PERKO Thru-Hull Scupper For Mounting Through Transom (0323DP)
- PERKO Perko 1190DP0CHR Chrome-Plated Zinc Watertight Deck Connector with Cap - 1-5/8" Diameter (1190DP0CHR)
- AFTERMARKET RW8044 Adapters, M2015 Male ORing x 34 Uns Female ORing Pair (RW8044-NOR)
- RAIN-X Wiper Blade, 24" Sz, Beam, Exact Fit Series (5079280-1)
- RAIN-X Wiper Blade, 17" Sz, Beam, Exact Fit Series (5079283-1)
- RAIN-X Wiper Blade, 16" Sz, Beam, Exact Fit Series (5079274-1)
- RAIN-X RAINX WB WIPER BLADE 26"" (RX30226)
- RAIN-X RAINX WB WIPER BLADE 28"" (RX30228)
- RAIN-X RAINX WB WIPER BLADE 22"" (RX30222)
- AUTOTEX Wiper Blade (71-14)
- Rain-X Wiper Blades