Shop All Wiper Blades
Rain-X
Wiper Blade, 16" Sz, Beam, Exact Fit Series
Mfr # 5079274-1
Zoro # G6538642
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Beam
- Material Rubber, Metal, Plastic
- Application Automobile, Construction, Agriculture, Bus, Truck
- Arm Type Bayonet
- For Use With Cars, Light Trucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain-X
- MFR # 5079274-1
- Zoro # G6538642
- UPC # 079118100087
- Country of Origin Korea, Republic of
- Category Wiper Blades
Dimensions
Size (In.) | 16 in |
Size | 16 in |
Blade Length Range | 15 in to 17 in |
Details
Item | Wiper Blade |
Type | Beam |
Material | Rubber, Metal, Plastic |
Application | Automobile, Construction, Agriculture, Bus, Truck |
Arm Type | Bayonet |
For Use With | Cars, Light Trucks |
Features | Maximum Windshield Contact by Transferring Wind Force Downward, Creating a Quieter Wipe |
Series | ExactFit(R) |
Includes | Adapter |
Windshield Location | Front, Rear |
Blade Type | Beam |
Blade Material | Polymer, Rubber |
Mounting Hardware Included | Yes |
Adapter Included | No |
Description
Wiper Blade, Blade Type Beam, Arm Type Bayonet, 16 in, Blade Material Polymer, Rubber, Adapter Included No, Front, Rear, Includes Adapter, Mounting Hardware Included Yes, Series ExactFit(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS SMV Sign, Plastic 14" x16" x0.1" (A-6A68)
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 35g., PK25 (FN035Z)
- MOTORCRAFT Motor Asy, Yh1881 (YH1881)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (BT340)
- RAIN-X Wiper Blade, 28" Sz, Beam, Exact Fit Series (5079282-1)
- RAIN-X Wiper Blade, 22" Sz, Beam, Exact Fit Series (5079279-1)
- RAIN-X Wiper Blade, 21" Sz, Beam, Exact Fit Series (5079278-1)
- RAIN-X Rain X 13 in. Weatherbeater Wiper Blades (RA323662)
- RAIN-X Rain X R49-RX30122 22 in. Weatherbeater Wiper Blades (R49-RX30122)
- RAIN-X Wiper Blade, 18" Sz, Beam, Exact Fit Series (5079275-1)
- ANCO Wiper Blade, Series 31, 21 In (31-21)
- Rain-X Automotive Exterior Accessories