Shop All Wiper Blades
Rain-X
Wiper Blade, 12" Size, Conventional Type
Mfr # RX30112
Zoro # G7649489
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 12
- Type Conventional
- For Use With Cars, Buses, Motorbikes, Trams, Trucks
- Arm Type Side Pin, J-Hook, Bayonet
- Includes Adapters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain-X
- MFR # RX30112
- Zoro # G7649489
- UPC # 722296201816
- Country of Origin Korea, Republic of
- Category Wiper Blades
Dimensions
Size (In.) | 12 |
Details
Item | Wiper Blade |
Type | Conventional |
For Use With | Cars, Buses, Motorbikes, Trams, Trucks |
Arm Type | Side Pin, J-Hook, Bayonet |
Includes | Adapters |
Series | Weatherbeater(R) |
Material | Metal and Rubber |
Application | Automobile and Vehicles Windshields |
Description
Wiper Blade, Arm Type Side Pin, J-Hook, Bayonet, Includes Adapters, Series Weatherbeater(R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-1/4 x 14-1/4 in. (PA1707-FN)
- GATES Molded Coolant Hose - Lower, 22780 (22780)
- PERKO Thru-Hull Scupper For Mounting Through Transom (0323DP)
- POLLAK Pollak 12703 Tow Wiring 7-Way Connector Socket (P6Q-12703)
- RAIN-X 16 in. Weatherbeater Wiper Blades (R49-RX30116)
- RAIN-X Wiper Blade, 18" Sz, Beam, Exact Fit Series (5079275-1)
- RAIN-X RAINX WB WIPER BLADE 17"" (RX30217)
- RAIN-X RAINX LAT WIPERBLADE 14"" (5079272-2)
- RAIN-X RAINX LAT WIPERBLADE 24"" (5079280-2)
- RAIN-X Wiper Blade, 22" Sz, Beam, Exact Fit Series (5079279-1)
- ALL SEASON Wiper Blade, Conventional, Rubber, 15" Size (ASV151)
- Rain-X Wiper Blades