Shop All Wiper Blades
Rain-X
Rain X R49-RX30122 22 in. Weatherbeater Wiper Blades
Mfr # R49-RX30122
Zoro # G703775516
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rain-X
- MFR # R49-RX30122
- Zoro # G703775516
- UPC # 722296201922
- Country of Origin China
- Category Wiper Blades
Description
The rain-x weatherbeater wiper blade provides a smooth, clean, streak-free wipe by using embedded friction reducers and multiple pressure points to hug the windshield.
Features- Long lasting durability defined by a galvanized steel frame that prevents rust and corrosion
- All natural squeegee rubber resists cracking, splitting and tearing caused by heat, cold, windshield wiper fluid and salt
- Helps prevent and remove sleet, snow, ice, bugs, and road spray from sticking to glass
- Multiple pressure points to hug the window to provide a smooth and streak free wipe
- High quality blade that meets of exceeds all original equipment manufacturers standards
- Quick and easy to install
- Material: Rubber
- Size: 22"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Suspension Ball Joint - Front Lower, K90493 (K90493)
- WEDGECO WEDGECO: Broken Key Extraction Kit - Any Lock (WED-777)
- BROK Hitch Ball Brok Base 1 7/8 X 1 X 2" Long 4 Pk (15963)
- ILC Replacement For Toyota, 4Fgl14 Year 1978 Starter (4FGL-14 YEAR: 1978 STARTER)
- RAIN-X RAINX LAT WIPERBLADE 22"" (5079279-2)
- RAIN-X Wiper Blade, 24" Sz, Beam, Exact Fit Series (5079280-1)
- RAIN-X RAINX LAT WIPERBLADE 19"" (5079276-2)
- RAIN-X 12 in. Weatherbeater Wiper Blades (R49-RX30112)
- RAIN-X RAINX LAT WIPERBLADE 24"" (5079280-2)
- RAIN-X 13 in. Weatherbeater Wiper Blades (R49-RX30113)
- ILC Replacement For INFINITI, Q70 YEAR 2017 PLATINUM WIPER BLADES (Q70 YEAR: 2017 PLATINUM WIPER BLADES)
- Rain-X Automotive Exterior Accessories