Shop All Automotive Towels & Sponges
This Product is Discontinued
Rain-X
Glass Cleaner Treatment Wipes, 10 Count (Discontinued)
Mfr # 630021
Zoro # G0705006
This Product is Discontinued
Key Features
- VOC Content 2.4%
- Appearance Clear liquid
- Container Type Bottle
- Container Size 23 oz.
- For Use With Automotive Paint Finsihes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain-X
- MFR # 630021
- Zoro # G0705006
- UPC # 079118200213
- Country of Origin United States
- Category Automotive Towels & Sponges
Dimensions
Container Size | 23 oz. |
Details
Item | Glass Cleaner Treatment Wipes |
VOC Content | 2.4% |
Appearance | Clear liquid |
Container Type | Bottle |
For Use With | Automotive Paint Finsihes |
Description
Glass Cleaner Treatment Wipes,10 Count
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.