Rain Design 10071 mStand Laptop Stand; Gold
Mfr # 10071
Zoro # G203789426
Key Features
- Features Window
- Total Number of Pockets 2
- Recycled Yes
- Assembly Required No
- Sheet Size 8 1/2" Width x 11" Length
Product Information
- Brand Rain Design
- MFR # 10071
- Zoro # G203789426
- UPC # 891607000650
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Details
Features | Window |
Total Number of Pockets | 2 |
Recycled | Yes |
Assembly Required | No |
Sheet Standard | Letter |
Recycled Content | 0.3 |
Product Type | Pocket Folder |
Description
Designed to uplift. Made of a single sturdy piece of aluminum, mstand transforms your laptop into a stylish workstation with its elegant curves and silver-anodized finish. The single piece design solidly holds a laptop while the aluminum panel acts a heat sink to keep the laptop cool. A cable hole in the back of the Stand routes wires to reduce clutter. Ergonomics long-term use of a laptop as the main computing device can strain the body as the user hunches down to see the screen and Type. Mstand raises the screen 5.9 inches (150 mm) to meet the user's eye level, thus promoting better posture, while its tilt design brings the screen closer for easier viewing. With an external keyboard and mouse, mstand creates an ideal ergonomic desktop setup for laptop users. Compatible with all sizes of Apple MacBook, MacBook Pro. Also fits most 14" standard PC and 15" widescreen PC with depths not more than 10.4 inches.
Features- Raises notebook screen height to eye level for better ergonomics (5.9 inches). tilt design brings screen closer and improves airflow around laptop
- Single piece aluminum design provides Solid stability. Aluminum panel acts as a heat sink to cool laptop
- Cable organizer behind routes wires neatly. Keyboard stash clear up desk area when not in use
- Sand-blasted and silver anodized finish matches Apple notebooks
- Compatible with Apple MacBook Pro, MacBook Air, MacBook and other laptops with depths less than 10.4 inches
- Color: Gold
- Size: 9.96 x 6.02 x 6.02 inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE HDMI Female/Female Coupler (181242)
- ILC Black & Decker Cm1936 36V Mulching/bagging Mower Cordless Tool 14ah AGM With F2 Terminals Batte (CM1936 36V MULCHING/BAGGING MOWER CORDLESS TOOL 1)
- MIGHTY MAX BATTERY 12V 9AH Replaces Battery for CyberPower RB1290 UPS - 8 Pack (ML9-12MP814912371125)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Enduring 6-DW-5 - 6 Pack (ML5-12MP660279213331245)
- RAIN DESIGN Rain Design 10054 mStand tabletplus iPad & iPhone; Gold (10054)
- PREFERRED NATION Preferred Nation P4537.BLK Rolling Computer Case; Black (P4537.BLK)
- SATECHI Water Resistant Carrying Case For Laptops 13in, Space Gray (ST-LTB13)
- JCPAL 15 in. MacGuard Protective Case for MacBook Pro, Black (JCP2241)
- TARGUS Messenger Notebook Case, TCM004US (TCM004US)
- KENSINGTON Simply Portable SP15 Neoprene Laptop Sle (K62561USB)
- PLANAR 22In Wide Monitor (998-2120-00)
- Rain Design Computer Bags & Sleeves