Shop All Computer Bags & Sleeves
Rain Design
Rain Design 10061 mStand iPad & iPhone mobile; Space Grey
Mfr # 10061
Zoro # G803789376
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of 3.5" Bays 4
- Recycled No
- Compatible Drive Bay Width 5.25"
- Assembly Required No
- Number of Total Expansion Bays 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Design
- MFR # 10061
- Zoro # G803789376
- UPC # 891607000803
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Compatible Drive Bay Width | 5.25" |
Diameter | 6" |
Details
Number of 3.5" Bays | 4 |
Recycled | No |
Assembly Required | No |
Number of Total Expansion Bays | 4 |
Application/Usage | Home |
Product Type | Drive Enclosure |
Product Material | Aluminum |
Cooling Fan | Yes |
Number of Pieces | 100 |
Product Color | White |
Description
Designed to uplift. Created for the Apple iPhone and iPad Mini, and suitable for most Smart phones, 8" and smaller tablets, mstand mobile are created to provide comfortable hands viewing. Mstand mobile is made of a single solid piece of aluminum with matching iPhone sand-blasted and anodized finish, in silver, gold or space Grey. Fits iPhone with or without case.
Features- Angled stand provides a comfortable view
- Acoustic base provides clearer sound by channeling sound from iphone's down-facing speaker forward
- Cable outlet for Easy management
- holds iPhone in portrait or landscape mode
- Fits all iPhone and iPad Mini. Compatible with most smart phones, 8-inch and smaller tablets
- Color: Space Gray
- Size: 3.19 x 4.45 x 4.45 inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cavotec M5-1051-3600 Battery (M5-1051-3600)
- ILC Replacement for Bionet Oximete Oxy9 Wave Battery (OXIMETE OXY9 WAVE)
- PROMOUNTS Flat TV Wall Mount for TVs 37 in. - 110 in. Up to 143 lbs (UF-PRO640)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Viper FANG15B (ML35-12GEL654)
- RAIN DESIGN Rain Design 10054 mStand tabletplus iPad & iPhone; Gold (10054)
- JCPAL 15 in. MacGuard Protective Case for MacBook Pro, Black (JCP2241)
- AIDATA CORP CO LTD Aidata USA ISP502CWB Clear SpinStand (Gray/Black Ring) for iPad 2; 3 & 4 (ISP502CWB)
- SAMSONITE Laptop Shuttle 17-Aramon Nxt (43330-1041)
- CASE LOGIC Advantage Laptop Attache, For 14" Laptops, 14.6 x 2.8 x 13, Dark Blue (3203987)
- DYMO Rhino 4200 Case Kit (1835374)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Black (INMB200749-BLK)
- Rain Design Computer Bags & Sleeves