Shop All Computer Bags & Sleeves
Rain Design
Rain Design 10059 mStand iPad & iPhone mobile; Silver
Mfr # 10059
Zoro # G203789365
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pages 240
- Number of Sheets 120
- Cover Material Board
- Ruling Surface Side Both Side
- Binding Type Spiral Bound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Design
- MFR # 10059
- Zoro # G203789365
- UPC # 891607000735
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Sheet Size | 10 1/2" x 8" |
Details
Number of Pages | 240 |
Number of Sheets | 120 |
Cover Material | Board |
Ruling Surface Side | Both Side |
Binding Type | Spiral Bound |
Sheet Color | White |
Number of Holes Punched | 3 |
Front Ruling Type | Wide Ruled |
Grammage | 56 g/m² |
Margin Color | Red |
Product Type | Notebook |
Front Lines Space | 0.28" |
Cover Color | Burgundy |
Sheet Type | Printed |
Description
Designed to uplift. Created for the Apple iPhone and iPad Mini, and suitable for most Smart phones, 8" and smaller tablets, mstand mobile are created to provide comfortable hands viewing. Mstand mobile is made of a single solid piece of aluminum with matching iPhone sand-blasted and anodized finish, in Silver, gold or space Grey. Fits iPhone with or without case.
Features- Angled stand provides a comfortable view
- Acoustic base provides clearer sound by channeling sound from iphone's down-facing speaker forward
- Cable outlet for Easy management
- holds iPhone in portrait or landscape mode
- Fits all iPhone and iPad Mini. Compatible with most smart phones, 8-inch and smaller tablets
- Color: Silver
- Size: 3.19 x 4.45 x 4.45 inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Troy-Bilt 361106 Lawn Tractor and Mower (ML-U1-CCA1191)
- MIGHTY MAX BATTERY 12-Volt 22 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML22-12)
- ILC Replacement for Globalstar Gsp-1700 Battery (GSP-1700)
- ADESSO Xtream S4 Desktop Speakers, Black (XTREAMS4)
- RAIN DESIGN Rain Design 10054 mStand tabletplus iPad & iPhone; Gold (10054)
- TARGUS Urban Sleeve Black 15.6 (TBS933GL)
- ATLAS Atlas ATLSCK40 Professional One Column Trolley Wheeled Laptop Backpack (ATLSCK40)
- TARGUS 14" Slipskin Sleeve Black, TSS932 (TSS932)
- SOLO Brief, Slim, Laptop, Bk/Orge (UBN1014)
- WINGO Wingocase, Universal 14 In 1 Travel Kit, Black (102-T7208-04)
- KENSINGTON/ACCO BRANDS. Kensington Contour Roller Laptop Case, Nylon, 17-1/2 x 9-1/2 x 13, Black (62348)
- Rain Design Computer Bags & Sleeves