Shop All Cell Phone Cases
Rain Design
Rain Design 10058 9.7 in. mStand tabletpro iPad Pro & Air; Space Grey
Mfr # 10058
Zoro # G703779026
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Design
- MFR # 10058
- Zoro # G703779026
- UPC # 891607000797
- Country of Origin China
- Category Cell Phone Cases
Description
Designed to uplift. mStand tablet Pro 9.7" is created for iPad Pro/Air 9.7" and mStand tablet Pro 12.9" for iPad Pro 12.9", as a second display for MacBook with mStand, while enjoying ergonomic viewing. mStand tablet Series is made of a single solid piece of aluminum with matching iPad sand-blasted and anodized finish, in silver, gold or space Grey. Fits iPad with or without Smart Cover/case.
Features- Angle/height-adjustable stand ensures precise angle and eye level viewing
- Angle-adjustment 0 to 45 Degree. Tilts iPad Pro with a simple push/pull
- Height-adjustment 2.5 to 5.5 inches (65-140mm). raises iPad Pro with a simple slide-'n'-lock
- Acoustic base provides clearer sound. Cable outlet for Easy management
- For using iPad Pro/Air 9.7" as a second Display for MacBook with mstand
- Color: Space Gray
- Size: 5.71 x 11.42 x 11.42 inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMICRO 104-Key Wired USB Keyboard (English) (KB-US9813)
- PHILIPS MONITORS 24" IPS Display Monitor, 241B8QJEB (241B8QJEB)
- SCANSTRUT ROKK 10W Wireless Active Charging Cradle f/Phone (SC-CW-04F)
- SANOXY USB Breakaway Dongle Cable Cord Adapter For Xbox 360 PC Wired Controller (SANOXY-CABLE93)
- URBAN ARMOR GEAR Plyo Pro Case for Samsung Galaxy S23 Ultra, Ice (214159114343)
- OTTERBOX Commuter Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92577)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Crisp Denim (77-94522)
- OTTERBOX Symmetry Case For Apple Iphone Se 2022 / Se 2020 / 8 / 7, Black (77-56669)
- OTTERBOX Defender Case For Apple Ipad Pro 12.9 2021, Black (77-82268)
- OTTERBOX Symmetry Case For Samsung Galaxy S21 Fe 5g , Black (77-83941)
- OTTERBOX Defender Case For Samsung Galaxy S24 Ultra, Baby Blue Jeans (77-94491)
- Rain Design Cell Phone Cases