Shop All Computer Bags & Sleeves
Rain Design
Rain Design 10050 mStand tablet iPad & iPhone; Silver
Mfr # 10050
Zoro # G803789468
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-toxic
- Width 2.5"
- Height 4"
- Recycled Content 0.25
- Recycled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Design
- MFR # 10050
- Zoro # G803789468
- UPC # 891607000674
- Country of Origin China
- Category Computer Bags & Sleeves
Dimensions
Width | 2.5" |
Height | 4" |
Details
Features | Non-toxic |
Recycled Content | 0.25 |
Recycled | No |
Product Material | Metal |
Application/Usage | Sorting |
Product Color | Silver |
Product Type | Call Bell |
Assembly Required | No |
Description
Designed to uplift. Mstand tablet supports iPad and your hand, so you can work comfortably with touching, swiping, typing or simply enjoy a relaxing video Chat.
Features- Angled stand provides a comfortable view. Cable outlet for Easy management
- Fits all iPad and compatible with most 13-inch and smaller tablets
- holds iPad in portrait or landscape mode. Fits iPad with or without Apple smart cover and case
- iPad matching anodized aluminum
- Acoustic base provides clearer sound by channeling sound from iPad's down-facing speaker forward
- Color: Silver
- Size: 4.13 x 5.35 x 5.35 inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS TV Wall Mount, For Televisions (SP840)
- MIGHTY MAX BATTERY 12-Volt 6 Ah 130 CCA Rechargeable Sealed Lead Acid Battery (YTZ7S)
- MIGHTY MAX BATTERY 12V 12A F2 Super Cycles Scooter Super Turbo 800-Elite Battery - 3 Pack (ML12-12F2MP3389127)
- MOTOROLA Battery Pack, Lithium Ion, 3.7V, 4 hr. (PMNN4434AR)
- RAIN DESIGN Rain Design 10054 mStand tabletplus iPad & iPhone; Gold (10054)
- TARGUS Metro Rolling NB Case, TBR003US (TBR003US)
- UNIDEN Uniden LC150-B Carry Case for SC150 (LC150-B)
- WINGO Wingocase, Universal 14 In 1 Travel Kit, Black (102-T7208-04)
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- BUGATTI SEDONA Bugatti Contrast Collection Briefcase Bag, Fits Most 14in Laptop, Gray (EXB2161BU-GREY)
- INCASE Hardshell Dot Case For 13-inch Apple Macbook Air M2 2022, Black (INMB200749-BLK)
- Rain Design Computer Bags & Sleeves