Rain Design 10038 mTower Vertical Laptop Stand; Space Grey
Mfr # 10038
Zoro # G404048933
Key Features
- Features Self-stick
- Assembly Required No
- Flag/Note Size 2" Width x 0.69" Length
- Recommended Use Mark Remover
- Product Type Page Marker/Flag
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Design
- MFR # 10038
- Zoro # G404048933
- UPC # 891607000865
- Country of Origin China
- Category Laptop Computers
Dimensions
Flag/Note Size | 2" Width x 0.69" Length |
Details
Features | Self-stick |
Assembly Required | No |
Recommended Use | Mark Remover |
Product Type | Page Marker/Flag |
Recycled | No |
Product Color | Multicolor |
Description
your MacBook's footprint and cool it at the same time with mTower. The unique floating design allows usable space underneath the MacBook while increasing airflow all around. When used together with an external monitor, the mTower gives you a sleek MacBook-desktop setup. space saving mTower Space saver and clean set up External Monitor Complement Super charged Thunderbolt desktop Give your Thunderbolt display and MacBook a clutter and yet functional set up it deserves. With mTower, you can now have a awesome huge display and a roomy desktop. Rock solid mTower is made from a one-piece aluminum with high quality sand blasted anodized finish to perfectly match your Mac. You'll appreciate the smooth and flush surface, unmarred by unsightly screws.
Features- Vertical notebook stand saves desk space
- Increases airflow around notebook to keep it cooler
- Sturdy single piece aluminum design
- Sand-blasted and anodized finish matches Apple notebooks
- Compatible with MacBook Pro and MacBook Air
- Color: Space Gray
- Size: 4.48 x 3.46 x 3.46 inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX4L-BS REPLACEMENT FOR SNAPPER PUSH LAWNMOWER WALK BEHIND LAWN MOWER (YTX4L-BS11111130)
- SECO-LARM 1-Channel RF Receiver. Compatible with all 315MHz SECO-LARM transmitters. 11~24 VDC/VAC. (SLM-SK-910RBQ)
- ILC Replacement for Panasonic Pt-dw7000u Dual Lamp & Housing (PT-DW7000U DUAL LAMP & HOUSING PANASONIC)
- ILC Replacement for Toshiba D95-lmp Lamp & Housing (D95-LMP LAMP & HOUSING TOSHIBA)
- COMPULOCKS Surface Pro 3/Pro 4 (12") Secu, 140B540GEB (140B540GEB)
- ACER 11.6 in. N100 4GB 128GB Windows 11PE Notebook, Black (NX.VYMAA.001)
- LENOVO TS X1C G11 i7 16G 11P (21HM000JUS)
- COMPULOCKS Surface Pro 3/Pro 4 (12") Secu, 540GEB (540GEB)
- SHOCKWAVE 256GB Galaxy Book S Laptop - Mercury Gray (SH3288601)
- ASUS Chromebook CR1 11.6 in. Rugged Chromebook (CR1100CKA-YZ142)
- Rain Design Laptop Computers