Rain Design

Rain Design 10033 i360 24 to 27 in. Turntable Silver for iMac


product price: $53.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

i360° Let's interact! The i360° turntable provides an elegant and dynamic way to turn the iMac, Apple Cinema Display, and Apple Thunderbolt. At the push of a finger, you can share the screen during group discussions and access the back ports easily. We chose to use the i360 iMac Turntable because of its high quality construction, elegant design, and ease of installation. The design of the i360 iMac Turntable is as elegant as the computer it is holding so it enhances the total look of the lab. The i360 iMac Turntable adds the level of stability to the entire computer setup that was missing with the new design. In addition, our younger students could not see over the top of the new iMac. The i360 iMac Turntable allow our students to safely turn the computer to display their work to a fellow classmate

Features
  • Turntable eases screen sharing and back port access.
  • Wide solid steel base adds sturdiness.
  • Matching design integrates seamlessly with the iMac / Cinema Display/ Thunderbolt
  • Share the screen easily with your friends and coworkers.
  • Connect to the ports on the side/back of your iMac easily.
  • Silver finish complements the Apple iMac aluminum
  • Raises the screen 0.5 in.
  • Size - 21 in.
  • Dimension - 9.75 x 1 x 9.75 in.
  • Item Weight - 5 lbs.
  • Color - Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.