Shop All Sprinkler Valves & Hose Swivels
Rain Bird
Valve, Inline, 1 In
Mfr # CP100
Zoro # G1357212
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1" FNPT
- Material Nitrile rubber
- Max. Working Pressure 125 psi
- Height 5 in
- Width 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # CP100
- Zoro # G1357212
- UPC # 077985610005
- Country of Origin Mexico
- Category Sprinkler Valves & Hose Swivels
Dimensions
Height | 5 in |
Width | 4.75 in |
Details
Item | Straight Control Valve |
Connection | 1" FNPT |
Material | Nitrile rubber |
Max. Working Pressure | 125 psi |
Voltage | 24V |
Product Type | Inline Irrigation Valve |
Maximum Working Pressure | 125 psi |
Description
Straight Control Valve, Product Type Inline Irrigation Valve, Maximum Working Pressure 125 psi, Connection 1 In. FNPT, Height 5 in, Width 4.75 in, Material Nitrile rubber, Voltage 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS MFG Table Side Woven Earth Brown (8071-60-3731)
- FLASH FURNITURE Gray Folding Card Table - Portable Game Table (JB-2-GY-GG)
- NUVO IRON BLACK GALVANIZED STEEL DELUXE TRADITIONAL POST LATCH (DTPLUH)
- BIRCHWOOD CASEY Silicone Gun/Reel Cloth (BC-30001)
- RAIN BIRD Valve, Antisiphon, 3/4in (DASASVF075)
- RAIN BIRD Valve, Drain, 1/2 In (16A-FDV-C1)
- RAIN BIRD Valve, Inline, 3/4 In (CP075)
- RAIN BIRD Valve, Antisiphon, 1 In (DASASVF100)
- RAIN BIRD Swing Assembly, 6"x1/2"x1/2" (SA5)
- RAIN BIRD Solenoid Repair Kit, Plastic, Black, For APAS, ASVF, ECV, CP and CPF Valves (SRKCP/CPF)
- HYDRORAIN Commercial Valve w/Flow Control, 8 in H (05102)
- Rain Bird Watering & Irrigation