Shop All Sprinkler Valves & Hose Swivels
Rain Bird
Valve, Drain, 1/2 In
Mfr # 16A-FDV-C1
Zoro # G3447105
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1/2" MPT
- Material Thermoplastic
- Max. Working Pressure 125 psi
- Height 0.9 in
- Width 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # 16A-FDV-C1
- Zoro # G3447105
- UPC # 077985403508
- Country of Origin Mexico
- Category Sprinkler Valves & Hose Swivels
Dimensions
Height | 0.9 in |
Width | 1.1 in |
Details
Item | Filtered Drain Valve |
Connection | 1/2" MPT |
Material | Thermoplastic |
Max. Working Pressure | 125 psi |
Product Type | Filtered Drain Valve |
Maximum Working Pressure | 125 psi |
Description
Filtered Drain Valve, Product Type Filtered Drain Valve, Maximum Working Pressure 125 psi, Connection 1/2 In. MPT, Height 0.9 in, Width 1.1 in, Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Coupling Key, 3/4 In, MNPT, Brass (4NDP1)
- AFTERMARKET REPLACEMENT BELT FOR WOODS MID MOUNT MOWER (13425)
- KENYON Tamp, 10x10", Cast Iron Head, 44" Handle (85090)
- BAJA DESIGNS UNIVERSAL ROCK LIGHT KIT WHITE BAJA DESIGNS (447059)
- RAIN BIRD Valve, Antisiphon, 3/4in (DASASVF075)
- RAIN BIRD Swing Assembly, 6"x1/2"x1/2" (SA5)
- RAIN BIRD Valve, Antisiphon, 1 In (DASASVF100)
- RAIN BIRD Valve, Inline, 1 In (CP100)
- RAIN BIRD Valve, Inline, 3/4 In (CP075)
- RAIN BIRD Solenoid Repair Kit, Plastic, Black, For APAS, ASVF, ECV, CP and CPF Valves (SRKCP/CPF)
- Rain Bird Sprinkler Valves & Hose Swivels