Shop All Sprinkler Valves & Hose Swivels
Rain Bird
Valve, Antisiphon, 3/4in
Mfr # DASASVF075
Zoro # G3230306
original price:
$29.25
7% off
new price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 3/4" FNPT
- Material Plastic
- Max. Working Pressure 125 psi
- Height 6.87 in
- Width 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # DASASVF075
- Zoro # G3230306
- UPC # 077985606107
- Country of Origin Mexico
- Category Sprinkler Valves & Hose Swivels
Dimensions
Height | 6.87 in |
Width | 6.75 in |
Details
Item | Anti-siphon Valve |
Connection | 3/4" FNPT |
Material | Plastic |
Max. Working Pressure | 125 psi |
Standards | ASSE Listed, IAPMO |
Voltage | 24V |
Product Type | Anti-Siphon Valve |
Maximum Working Pressure | 150 psi |
Description
Anti-siphon Valve, Product Type Anti-Siphon Valve, Maximum Working Pressure 150 psi, Connection 3/4 In. FNPT, Height 6.87 in, Width 6.75 in, Material Plastic, Standards ASSE Listed, IAPMO, Voltage 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-1012)
- A & I PRODUCTS Inner Shield Bearing 4" x4" x3" (A-180016015)
- LITTER KWITTER Cat Toilet Training System (LK1)
- MANPLOW Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 24 in Blade Width (PRO24)
- RAIN BIRD Swing Assembly, 6"x1/2"x1/2" (SA5)
- RAIN BIRD Valve, Drain, 1/2 In (16A-FDV-C1)
- RAIN BIRD Solenoid Repair Kit, Plastic, Black, For APAS, ASVF, ECV, CP and CPF Valves (SRKCP/CPF)
- RAIN BIRD Valve, Inline, 1 In (CP100)
- RAIN BIRD Valve, Inline, 3/4 In (CP075)
- RAIN BIRD Valve, Antisiphon, 1 In (DASASVF100)
- HYDRORAIN Adapter, 1/2 in. Tube x 3/8in MIPT, 80 psi (37900)
- Rain Bird Watering & Irrigation