Shop All Sprinkler Valves & Hose Swivels
Rain Bird
Valve, Antisiphon, 1 In
Mfr # DASASVF100
Zoro # G1811634
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1" FNPT
- Material Plastic
- Max. Working Pressure 125 psi
- Height 6 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # DASASVF100
- Zoro # G1811634
- UPC # 077985607104
- Country of Origin Mexico
- Category Sprinkler Valves & Hose Swivels
Dimensions
Height | 6 in |
Width | 3 in |
Details
Item | Anti-siphon Valve |
Connection | 1" FNPT |
Material | Plastic |
Max. Working Pressure | 125 psi |
Voltage | 24V |
Standards | IAPMO |
Product Type | Anti-Siphon Valve |
Maximum Working Pressure | 150 psi |
Description
Anti-siphon Valve, Product Type Anti-Siphon Valve, Maximum Working Pressure 150 psi, Connection 1 In. FNPT, Height 6 in, Width 3 in, Material Plastic, Standards IAPMO, Voltage 24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESERT EQUESTRIAN Equestria Sport Scrub Brush 9-1/2" BLUE (2195-BL)
- ZORO SELECT Tension Band, Steel, 2-3/8 In Dia. (4LVJ6)
- STENS Fuel Cap 125-260 For Murray 024064 (125-260)
- MTD Universal Snow Cov (490-290-0010)
- RAIN BIRD Valve, Drain, 1/2 In (16A-FDV-C1)
- RAIN BIRD Valve, Antisiphon, 3/4in (DASASVF075)
- RAIN BIRD Swing Assembly, 6"x1/2"x1/2" (SA5)
- RAIN BIRD Solenoid Repair Kit, Plastic, Black, For APAS, ASVF, ECV, CP and CPF Valves (SRKCP/CPF)
- RAIN BIRD Valve, Inline, 3/4 In (CP075)
- RAIN BIRD Valve, Inline, 1 In (CP100)
- HYDRORAIN Coupling, 1 in. Tube, 150 psi (08676)
- Rain Bird Watering & Irrigation