Shop All Drip Irrigation Accessories
Rain Bird
Tubing Plug, 1/4 In., Blk, Plastic, PK10
Mfr # TP25/10PS
Zoro # G2288054
product price: $3.39
/pk 10, $0.34/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/4 in Tubing
- Green Environmental Attribute Product Contributes To Reducing Water Consumption
- Material Plastic
- Color Black
- Function Draining or to Plug Unwanted Holes, Easy Flushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # TP25/10PS
- Zoro # G2288054
- UPC # 077985002275
- Country of Origin United States
- Category Drip Irrigation Accessories
Dimensions
Diameter | 1/4 in |
Details
Item | Tubing Plug |
For Use With | 1/4 in Tubing |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Material | Plastic |
Color | Black |
Function | Draining or to Plug Unwanted Holes, Easy Flushing |
Accessory Type | Tubing Plug |
Material of Construction | Plastic |
Product Type | Tubing Plug |
Compatible Product Type | 1/4 in Tubing |
Description
Tubing Plug, Product Type Tubing Plug, Compatible Product Type 1/4 in Tubing, Material Plastic, Color Black, Diameter 1/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Handle Asm-Pto (983-05105A)
- BURGESS Fogger, Burgess 982,220V (190094)
- SILKY SAWS Sheath, Gunfighter Curve 270mm (730-71)
- XPOSE SAFETY 12 ft x 16 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1216-A)
- RAIN BIRD 1/4 in. Barbed Drip Irrigation Elbow 10 pk (BE25-10S)
- RAIN BIRD Swing Pipe Elbow (SWGE10)
- RAIN BIRD TUBING 1/2"" 100 FT (T63100-BULK)
- RAIN BIRD Drip Bubbler Conversion Kit (CNV182MBS)
- RAIN BIRD Full Circle Micro-Umbrella Bubbler (MUF-SPK4S)
- RAIN BIRD Blank Tubing, 1/4 in, 100 ft, Black (T22-100S)
- ORBIT MIST COUPLING 3/8"" (10127L)
- Rain Bird Watering & Irrigation