Shop All Drip Irrigation Accessories
Rain Bird
Tee, 1/2 In. Tubing, Brown, Plastic, PK4
Mfr # BT50/4PKS
Zoro # G1667023
product price: $3.69
/pk 4, $0.92/ea
$3.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 1/2 in Tubing
- Color Brown
- Function Connection
- Connection Barbed
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # BT50/4PKS
- Zoro # G1667023
- UPC # 077985002305
- Country of Origin Mexico
- Category Drip Irrigation Accessories
Dimensions
Diameter | 1/2 in |
Details
Item | Tee |
For Use With | 1/2 in Tubing |
Color | Brown |
Function | Connection |
Connection | Barbed |
Material | Plastic |
Features | Easy Connection of 2 Piece Tubing |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Accessory Type | Tee |
Material of Construction | Plastic |
Compatible Product Type | 1/2 in and 5/8 in Drip Irrigation Tubing |
Product Type | Drip Tee |
Description
Tee, Product Type Drip Tee, Compatible Product Type 1/2 in and 5/8 in Drip Irrigation Tubing, Material Plastic, Color Brown, Diameter 1/2 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTEX FORTIFLEX Feeder Small 5Qt Burgundy (SF-6 BURG)
- MAKITA 18V LXT® Grass Shear (XMU04Z)
- IK SPRAYERS IK Metal/INOX Hose (83272835)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-40X50)
- RAIN BIRD EMITTER FC 0.5GPH, 10PK (SW05-10PS)
- RAIN BIRD Drip Emitter Conversion Kit (CNV182EMS)
- RAIN BIRD Shut Off Valve, Black (BVAL501-S)
- RAIN BIRD Rain Bird T63100-BULK 0.5 in. x 100 ft. Distribution Tubing for Drip Irrigation (7189210)
- RAIN BIRD Electronic Hose End Timer 1ZEHTMR (RA387537)
- RAIN BIRD Drip Irrigation Plant Watering Kit (RA7543)
- ORBIT DRP IRRAG MANIFLD 4PORT (67025)
- Rain Bird Drip Irrigation Accessories