Shop All Lawn Sprinklers
Rain Bird
Sprinkler Sytem, 3000 sq. ft.
Mfr # 32ETI
Zoro # G0083968
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Water lawn automatically
- Coverage 3,000 sq ft
- Includes (12) Additional Sprinkler Nozzles (1.0 gpm and 1.5 gpm), (2) 1/2 in Barbed Elbows, (2) 1/2 in Barbed Tee Fittings, (2) Automatic Drain Valves, (2) Compression Couplings, (2) Drain Valve Adapters, (6) Rain Bird Professional Grade 1/2 in Inlet Adjustable Rotary Sprinklers, (6) Stakes, (6) Threaded Male Tee Fittings, 1/2 in Barbed Coupling, 1/2 in Male-Female Elbow Fitting, 125 ft Coil, Adapter, 1/2 in Male Pipe Thread to 1/2 in Tubing, Barbed Fitting Insertion Tool, Cable Ties, Drain Valve Components, Faucet Connection Kit, Rain Bird 1ZEHTMR Automatic Watering Timer, Roll of PTFE Tape, Rotor Adjustment Tool/Screwdriver
- Product Type Irrigation System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # 32ETI
- Zoro # G0083968
- UPC # 077985037864
- Country of Origin Mexico
- Category Lawn Sprinklers
Details
Item | Sprinkler System |
Function | Water lawn automatically |
Coverage | 3,000 sq ft |
Includes | (12) Additional Sprinkler Nozzles (1.0 gpm and 1.5 gpm), (2) 1/2 in Barbed Elbows, (2) 1/2 in Barbed Tee Fittings, (2) Automatic Drain Valves, (2) Compression Couplings, (2) Drain Valve Adapters, (6) Rain Bird Professional Grade 1/2 in Inlet Adjustable Rotary Sprinklers, (6) Stakes, (6) Threaded Male Tee Fittings, 1/2 in Barbed Coupling, 1/2 in Male-Female Elbow Fitting, 125 ft Coil, Adapter, 1/2 in Male Pipe Thread to 1/2 in Tubing, Barbed Fitting Insertion Tool, Cable Ties, Drain Valve Components, Faucet Connection Kit, Rain Bird 1ZEHTMR Automatic Watering Timer, Roll of PTFE Tape, Rotor Adjustment Tool/Screwdriver |
Product Type | Irrigation System |
Description
Sprinkler System, Product Type Irrigation System, Coverage 3,000 sq ft, Function Water lawn automatically
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDCLEAN Vapor Steam Cleaner, 120V, 1600W (SC-VSC-7000)
- DAP GARDEN HOSE HEVY DUT 50' (1256)
- GILMOUR Sprinkler Spike 8500Sqft (809993-4002)
- AFTERMARKET 7X7700 Locking Diesel Fuel Tank Cap Fits Caterpillar Dozer Loader Padlock Style (7X7700-SLVR)
- RAIN BIRD IRRIGATION TIMER 4 ZONE (SST400IN)
- RAIN BIRD POPUP SPRKLR ADJ 2"" 8' (1802AP8)
- RAIN BIRD Nozzle Rotary Fc 24' (24RNFPRO)
- RAIN BIRD Rotor Scrwdrv/Plup Tool (CPROTTOOL)
- RAIN BIRD Nozzle Rotary Fc 18' (18RNFPRO)
- RAIN BIRD POPUP SPRKLR ADJ 2"" 4' (1802AP4)
- LAWN GENIE ANTI SIPHON VALVE 3/4 (54000)
- Rain Bird Watering & Irrigation