Shop All Drip Irrigation Accessories
Rain Bird
Spray Head Pull Up Tool, Steel
Mfr # PTC1
Zoro # G2417414
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pulling The Stem Upwards And Keep It From Retracting
- Features Rubber Handle Sleeves, Spring Steel Construction
- Material Steel
- Accessory Type Spray Head Pull Up Tool, 5-1/2" H
- Product Type Spray Head Pull-Up Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # PTC1
- Zoro # G2417414
- UPC # 077985001407
- Country of Origin China
- Category Drip Irrigation Accessories
Details
Item | Spray Head Pull Up Tool, 5-1/2" H |
For Use With | Pulling The Stem Upwards And Keep It From Retracting |
Features | Rubber Handle Sleeves, Spring Steel Construction |
Material | Steel |
Accessory Type | Spray Head Pull Up Tool, 5-1/2" H |
Product Type | Spray Head Pull-Up Tool |
Compatible Product Type | Pop-Up Sprinklers |
Description
Spray Head Pull Up Tool, 5-1/2 In. H, Material Steel, Product Type Spray Head Pull-Up Tool, Compatible Product Type Pop-Up Sprinklers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Control Assy (1123953)
- KEMP USA 6' Umbrella w/ LIFE GUARD Logo - Red (12-004-RED)
- TRUPER Tru-Tough 41 in Steel Square Transfer Shovel, Fiberglass Handle (PCY-FV)
- RAZOR-BACK Landscape Rake, 30 in. W, Aluminum Handle (63137GR)
- RAIN BIRD Drip Irrigation Plant Watering Kit (RA7543)
- RAIN BIRD Tubing Plug, 1/4 In., Blk, Plastic, PK10 (TP25/10PS)
- RAIN BIRD Diaphragm Replacement Kit, Plastic (DRK-CP/CPF)
- RAIN BIRD Xeri-Bug Spot Drip Irrigation Emitter 2 gph 10 pk (SW20/10PS)
- RAIN BIRD EMITTER FC 0.5GPH, 10PK (SW05-10PS)
- RAIN BIRD Spot Watering Emitters, Blk, Plastic, PK10 (SW10/10PS)
- TORO 38x50'Funny Pipe Roll (53186)
- Rain Bird Drip Irrigation Accessories