Shop All Nozzles & Wands
Rain Bird
Spray Head Nozzle, PVC, 0.89 to 1.21 gpm
Mfr # 15CSTC1
Zoro # G1810216
$1.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flow Rate 0.89 to 1.21 gpm
- Pressure Range 15 to 30 psi
- Spacing 7 to 15 ft
- Height 3/4 in
- Pattern Center Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rain Bird
- MFR # 15CSTC1
- Zoro # G1810216
- UPC # 077985471262
- Country of Origin United States
- Category Nozzles & Wands
Dimensions
Height | 3/4 in |
Radius of Throw | 4 x 26 to 4 x 30 ft |
Throw Radius | 3 x 20 ft to 4 ft x 30 ft |
Details
Flow Rate | 0.89 to 1.21 gpm |
Pressure Range | 15 to 30 psi |
Spacing | 7 to 15 ft |
Item | Spray Head Nozzle |
Pattern | Center Strip |
Material of Construction | PVC |
Product Type | Spray Head Nozzle |
Includes | Filter Screen |
For Use With | Rain Bird Pop-Up Sprinklers |
Description
Spray Head Nozzle, Product Type Spray Head Nozzle, Pattern Center Strip, Material of Construction PVC, Flow Rate 0.89 to 1.21 gpm, Throw Radius 3 x 20 ft to 4 ft x 30 ft, Pressure Range 15 to 30 psi, For Use With Rain Bird Pop-Up Sprinklers, Height 3/4 in, Includes Filter Screen, Spacing 7 to 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VILLACERA 9-Foot Outdoor Patio Umbrella, Gray (83-OUT5446)
- OLSON PRODUCTS Sticky Tape (PCR 530-6)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft Power Head (XUX01Z)
- YARDGARD Rabbit Guard, 28"x50 ft. (308371B)
- RAIN BIRD Spray Head Nozzle, 0.89 to 1.21 gpm, PVC (15SSTC1)
- RAIN BIRD Spray Head Nozzle, 0.65 to 0.92 gpm, PVC (15QC1)
- RAIN BIRD Dual Spray Nozzle, 9-12 ft., Half Circle (12DSH)
- RAIN BIRD Spray Head Nozzle, 12 to 15 ft. (HEVAN15)
- RAIN BIRD Spray Head Nozzle, 0.65 to 3.7 gpm, PVC (15APC1)
- RAIN BIRD Dual Spray Nozzle, 9-12 ft., Quarter Crcl (12DSQ)
- LANDSCAPERS SELECT Garden Waterng 3Pc 2Spray/Wand (GW53501+GN434541+)
- Rain Bird Nozzles & Wands