Shop All Nozzles & Wands
Rain Bird
Spray Head Nozzle, 1.8 to 2.6 gpm, PVC
Mfr # 15FC1
Zoro # G3246135
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Radius of Throw 11 to 15 ft
- Pressure Range 15 to 30 psi
- Height 3/4 in
- Spacing 12 to 15 ft
- Pattern 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # 15FC1
- Zoro # G3246135
- UPC # 077985471200
- Country of Origin United States
- Category Nozzles & Wands
Dimensions
Radius of Throw | 11 to 15 ft |
Height | 3/4 in |
Throw Radius | 12 to 15 ft |
Details
Pressure Range | 15 to 30 psi |
Item | Spray Head Nozzle |
Spacing | 12 to 15 ft |
Pattern | 360 Degrees |
Flow Rate | 2.6 to 3.70 gpm |
Material of Construction | PVC |
Product Type | Spray Head Nozzle |
Includes | Filter Screen |
For Use With | Rain Bird Pop-Up Sprinklers |
Description
Spray Head Nozzle, Product Type Spray Head Nozzle, Pattern 360 Degrees , Material of Construction PVC, Flow Rate 2.6 to 3.70 gpm, Throw Radius 12 to 15 ft, Pressure Range 15 to 30 psi, For Use With Rain Bird Pop-Up Sprinklers, Height 3/4 in, Includes Filter Screen, Spacing 12 to 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Blower, 155 cfm, 208 mph, 36V (XBU01Z + BL1840B-2)
- POLY PRO TOOLS 16 oz Scoop Hand, Poly (P-6300G)
- D.B. SMITH D.B. Smith Sprayer Replacement Fill Cap (180262)
- ARNOLD POWERRAKE DETHATCHER 21"" (490-100-0083)
- RAIN BIRD Spray Head Nozzle, PVC, 0.89 to 1.21 gpm (15CSTC1)
- RAIN BIRD Spray Head Nozzle, 10 to 12 ft. (HEVAN12)
- RAIN BIRD Spray Head Nozzle, 1.3 to 1.85 gpm, PVC (15HC1)
- RAIN BIRD Dual Spray Nozzle, 9-12 ft., Quarter Crcl (12DSQ)
- RAIN BIRD Plastic 14 ft. Adjustable Rotary Nozzle (14RNVAPRO)
- RAIN BIRD Dual Spray Nozzle, 9-12 ft., Half Circle (12DSH)
- RUGG 1 Pattern Adjustable High Pressure Brass Hose Nozzle (W621C)
- Rain Bird Watering & Irrigation