Shop All Nozzles & Wands
Rain Bird
Spray Head Nozzle, 10 to 12 ft.
Mfr # HEVAN12
Zoro # G0083995
original price:
$2.19
9% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Pressure Range 15 to 30 psi
- Radius of Throw 10 to 12 ft
- For Use With Rain Bird 1800 Series Spray Heads, Rain Bird Shrub Adapters, UNI-Spray Series Spray Heads
- Height 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # HEVAN12
- Zoro # G0083995
- UPC # 077985037246
- Country of Origin United States
- Category Nozzles & Wands
Dimensions
Radius of Throw | 10 to 12 ft |
Height | 51/64 in |
Throw Radius | 9 to 12 ft |
Details
Material of Construction | Plastic |
Pressure Range | 15 to 30 psi |
For Use With | Rain Bird 1800 Series Spray Heads, Rain Bird Shrub Adapters, UNI-Spray Series Spray Heads |
Flow Rate | 0.59 to 1.67 gpm |
Includes | Filter Screens |
Item | Spray Head Nozzle |
Pattern | 0 to 360 Degrees |
Product Type | Hevan Nozzles |
Spacing | 9 to 12 ft |
Description
Spray Head Nozzle, Product Type Hevan Nozzles, Pattern 0 to 360 Degrees , Material of Construction Plastic, Flow Rate 0.59 to 1.67 gpm, Throw Radius 9 to 12 ft, Pressure Range 15 to 30 psi, For Use With Rain Bird 1800 Series Spray Heads, Rain Bird Shrub Adapters, UNI-Spray Series Spray Heads, Height 51/64 in, Includes Filter Screens, Spacing 9 to 12 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Tank, 2 Qt Hydraulic (5023345SM)
- KOHLER Harness Wiring Assembly (24 176 134-S)
- MATE SERIES Plastic Rod & Cup Holder 0 Degree Drain W/ (P1000DW)
- OREGON Chisel Chain, 3/8"Ptch, .050"Gge, 66Lnk (72V066G)
- RAIN BIRD Spray Head Nozzle, PVC, 0.89 to 1.21 gpm (15CSTC1)
- RAIN BIRD Dual Spray Nozzle, 9-12 ft., Quarter Crcl (12DSQ)
- RAIN BIRD Spray Head Nozzle, 0.89 to 1.21 gpm, PVC (15SSTC1)
- RAIN BIRD Spray Head Nozzle, 0.65 to 3.7 gpm, PVC (15APC1)
- RAIN BIRD Spray Head Nozzle, 1.3 to 1.85 gpm, PVC (15HC1)
- RAIN BIRD High Efficiency Adjustable Nozzle, 8 ft. (HEVAN08)
- NELSON Nozzles Garden Hose (50102)
- Rain Bird Nozzles & Wands