Shop All Sprinkler Heads
Rain Bird
Spray Head for Shrubs, PVC, 6 In. H
Mfr # 1804-LN
Zoro # G1733636
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1" FNPT
- Material of Construction Plastic, Stainless Steel
- Flow Rate 0 to 0.1 gpm
- Pattern Adjustable
- Spacing 13 to 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # 1804-LN
- Zoro # G1733636
- UPC # 077985186401
- Country of Origin United States
- Category Sprinkler Heads
Dimensions
Height | 6 in |
Radius of Throw | 13 to 18 ft |
Throw Radius | 13 to 18 ft |
Details
Item | Spray Head for Shrubs |
Connection | 1" FNPT |
Material of Construction | Plastic, Stainless Steel |
Flow Rate | 0 to 0.1 gpm |
Pattern | Adjustable |
Spacing | 13 to 18 ft |
Pressure Range | 20 to 55 psi |
Application | Backyards, Parks |
Pop-Up Clearance | 4 in |
Features | All Sprinkler Components Removable |
Product Type | Spray Head |
Description
Spray Head for Shrubs, Product Type Spray Head, Pattern Adjustable, Material of Construction Plastic, Stainless Steel, Flow Rate 0 to 0.1 gpm, Throw Radius 13 to 18 ft, Pressure Range 20 to 55 psi, Application Backyards, Parks, Features All Sprinkler Components Removable, Height 6 in, Pop-Up Clearance 4 in, Connection 1 In. FNPT, Spacing 13 to 18 ft
Restrictions
- This item has been restricted from sale in the following states: CO, HI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cogged Classical V-Belt (5/8" X 81") 12" x5" x1.7" (A-BX78)
- E-Z-GO Ignition Switch (33639G01)
- CONTINENTAL Water/Garden Leader Hose (CWH075-03MF)
- MELNOR Melnor 7803141 8 Pattern Adjustable Metal Hose Nozzle - Black & Yellow (7803141)
- RAIN BIRD 1800 Series 2 in. H Quarter-Circle Pop-Up Spray Head (1802QDSPRS)
- RAIN BIRD Spray Head for Shrubs, PVC, Quarter Circle (1802Q-25)
- RAIN BIRD Pop-Up Rotor Sprinkler Head, 7-3/8 in. H (CP 5004 PC)
- RAIN BIRD 1800 Series 4 in. H Adjustable Pop-Up Spray Head (1804AP8PRS)
- RAIN BIRD Pop-Up Impulse Sprinkler Head, Plastic (LG-3)
- RAIN BIRD 1800 Series 3 in. H Adjustable Pop-Up Spray Head (1803APPRS)
- RAIN BIRD Spray Head for Shrubs, 0.1 gpm (1802HDS)
- Rain Bird Watering & Irrigation