Shop All Sprinkler Heads
This Product is Discontinued
Rain Bird
Spray Head for Shrubs, Plastic (Discontinued)
Mfr # SP25H18
Zoro # G1675983
This Product is Discontinued
Key Features
- Connection 1/2 in FNPT
- Flow Rate 1.3 to 1.85 gpm
- Material of Construction Plastic
- Pattern 0 Degrees to 360 Degrees , Half Circle
- Spacing 20 to 41 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # SP25H18
- Zoro # G1675983
- UPC # 077985190118
- Country of Origin China
- Category Sprinkler Heads
Dimensions
Radius of Throw | 20 to 41 ft |
Height | 4 1/2 in |
Throw Radius | 20 to 41 ft |
Details
Item | Spray Head for Shrubs |
Connection | 1/2 in FNPT |
Flow Rate | 1.3 to 1.85 gpm |
Material of Construction | Plastic |
Pattern | 0 Degrees to 360 Degrees , Half Circle |
Spacing | 20 to 41 ft |
Pressure Range | 20 to 50 psi |
Pop-Up Clearance | 2 1/2 in |
Features | Patented Stem Seal Keeps Debris Out, Prevents Pressure Loss From Flow-By and Ensures Pop-Up At Low Water Pressure |
Application | Watering Shrubs, Small Lawns and Other Planting Areas |
Product Type | Spray Head |
Description
Spray Head for Shrubs, Product Type Spray Head, Pattern 0 Degrees to 360 Degrees , Half Circle, Material of Construction Plastic, Flow Rate 1.3 to 1.85 gpm, Throw Radius 20 to 41 ft, Pressure Range 20 to 50 psi, Application Watering Shrubs, Small Lawns and Other Planting Areas, Features Patented Stem Seal Keeps Debris Out, Prevents Pressure Loss From Flow-By and Ensures Pop-Up At Low Water Pressure, Height 4 1/2 in, Pop-Up Clearance 2 1/2 in, Connection 1/2 in FNPT, Spacing 20 to 41 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.