Shop All Sprinkler Heads
Rain Bird
Spray Head for Shrubs, 6 inHPlastic, Steel
Mfr # 1804HDS-25
Zoro # G0084038
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1/2" FNPT
- Material of Construction Plastic, Stainless Steel
- Flow Rate 0.1 gpm
- Pattern Half Circle
- Spacing 8 to 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rain Bird
- MFR # 1804HDS-25
- Zoro # G0084038
- UPC # 077985020392
- Country of Origin Mexico
- Category Sprinkler Heads
Dimensions
Radius of Throw | 6 to 15 ft |
Height | 6 in |
Width | 2 1/4 in |
Throw Radius | 6 to 15 ft |
Details
Item | Spray Head for Shrubs |
Connection | 1/2" FNPT |
Material of Construction | Plastic, Stainless Steel |
Flow Rate | 0.1 gpm |
Pattern | Half Circle |
Spacing | 8 to 15 ft |
Pressure Range | 15 to 70 psi |
Pop-Up Clearance | 4 in |
Application | Backyards, Parks |
Features | All Sprinkler Components Removable |
Product Type | Pop-Up Spray Head |
Description
Spray Head for Shrubs, Product Type Pop-Up Spray Head, Pattern Half Circle, Material of Construction Plastic, Stainless Steel, Flow Rate 0.1 gpm, Throw Radius 6 to 15 ft, Pressure Range 15 to 70 psi, Application Backyards, Parks, Features All Sprinkler Components Removable, Height 6 in, Pop-Up Clearance 4 in, Width 2 1/4 in, Connection 1/2 In. FNPT, Spacing 8 to 15 ft
Restrictions
- This item has been restricted from sale in the following states: CO, HI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Black (2-ET-SWVLPTO-30-BK-GG)
- JR PRODUCTS JR Products 13575 Modular On/Off Switch - Single (13575)
- ILC Replacement for Fisher Price Flr10 Barbie Dune Racer Right Wheel FOR Dune Racer (flr10) (FLR10 BARBIE DUNE RACER RIGHT WHEEL FOR DUNE RACE)
- AFTERMARKET Fuel Lift Pump for Deutz Tractor D-6007 6206 6207 6507 6806 6807 6907 7006 7007 (FSG60-0008)
- RAIN BIRD 1800 Series 2 in. H Adjustable Pop-Up Spray Head (1802HV15PR)
- RAIN BIRD 1800 Series 2 in. H Adjustable Pop-Up Spray Head (1802AP8PRS)
- RAIN BIRD Spray Head for Shrubs, 6 in. H (1804HEVN15)
- RAIN BIRD 1800 Series 2 in. H Adjustable Pop-Up Spray Head (1802AP4PRS)
- RAIN BIRD Spray Head for Shrubs, 9-3/8 In. H (1806AP)
- RAIN BIRD Impact Sprinkler Head, 4 In. H (P5-R)
- ORBIT Professional Series 3 in. H Adjustable Pop-Up Spray Head (54315)
- Rain Bird Watering & Irrigation